1200 - SW Door 15A 125/250vac

Legrand-Pass & Seymour

  • $43.07 (Each)
  • $43.07 (Each)

  • $2,153.50 (Per 50)
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
1200
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1200
Description
SW Door 15A 125/250vac
Pressure Sensitive Door and Canopy Switch, Pushbutton Actuator, 120/250 V Ac, 15 A, Wire Lead Connection, 1.516 In Overall Length, 1.547 In Overall Width, 4.031 In Overall Height, 30000 LM Operating Cycles, 1 Pole, Steel Housing Material, -30 °C Operating Temperature, +60 °C Operating Temperature, Wall Mount, 0.59 LB
Slang Terms

Suggest a New Term
Categories
Dimmers & Speed Controls - Hinge Switches & Accessories Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007120004 / 0785007120004 / 00785007120004
Weight per unit
0.586 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.07 (Each)
Standard Packaging
$2,153.50 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
101
Resources
Images
 
 
1200 - Small Image
 
1200 - Large Image
 
1200 - Large Image
 
1200 - Video
Brochures
 
 
1200 - Brochure
Other Links
 
 
1200 - Other
 
1200 - Other
 
1200 - Other
 
1200 - Other
Attachments
 
 
1200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 101

Location search:

A-L

Location Stock Available
Deer Valley
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 1200.
Jump To:

Cross Referenced

These items are similar to 1200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RDS50 Hubbell Wiring Device-Kellems 00883778112584
1865 Leviton 00078477954157
1200 Legrand Pass & Seymour 00785007120004
1664 GENERAL ELECTRIC n/a
CW1664 GENERAL ELECTRIC n/a
DS50 GENERAL ELECTRIC n/a
RDS50 GENERAL ELECTRIC n/a
2968 Bryant Electric 00781786619050
1664 Eaton Wiring Devices 00032664570544
1665 Eaton Wiring Devices 00032664570551
501A-G Edwards Signaling 00782640245705
502A Edwards Signaling 00782640245729
503A Edwards Signaling 00782640245774
GSW-SK Gardner Bender 00032076897475
RDS50 Hubbell Lighting n/a
774026K Ideal Industries 00783250573950
70420 Morris 00601986704205
TA502 NSi Industries 00786261969644
DS-1V Teddico-BWF 00087115090058

* All prices subject to change.

Begin Live Chat