SMP16AC - Adhesive Back MNT 1.0" X 1.0" X 1/4" NTRL Nyln

Panduit®

  • $18.16 (Per 100)
  • $0.18 (Each)

  • $18.16 (Per 100)

  • $181.60 (Per 1,000)

In-Stock: 5,000 available at other locations ( find a store with stock)
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
SMP16AC
Manufacturer
Panduit®
Manufacturer's Part Number
SMP16A-C
Description
Adhesive Back MNT 1.0" X 1.0" X 1/4" NTRL Nyln
Stronghold SMP16A-C Adhesive Backed Cable Tie Mounts Are A Dependable Method For Securing Wires and Cables Quickly and Provide A Lower Installed Cost. They Are Made Of V-2 Flame Rated Nylon 6.6, Which Increases Mechanical Strength, Heat and Wear Resistance, and Stiffness. These Mounts Can Be Used With Miniature, Intermediate, and Standard Cable Ties and Are Designed For Indoor and Outdoor Environments. They Are .976" X .976" (25 X 25 MM), Are Natural In Color, and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
44122110 - Adhesive mounts
UPC/EAN/GTIN
613056776821 / 0613056776821 / 00613056776821
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.18 (Each)
Carton
$18.16 (Per 100)
Standard Packaging
$181.60 (Per 1,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5,000
Resources
Images
 
 
SMP16AC - Video
 
SMP16AC - Small Image
 
SMP16AC - Large Image
Attachments
 
 
SMP16AC - Specification Sheet
Other Links
 
 
SMP16AC - Other
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
ADHESIVE BACK MNT 1.0" X 1.0" X 1/4" NTRL NYLN
Long Description
StrongHold SMP16A-C Adhesive Backed Cable Tie Mounts are a dependable method for securing wires and cables quickly and provide a lower installed cost. They are made of V-2 flame rated Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. These mounts can be used with miniature, intermediate, and standard cable ties and are designed for indoor and outdoor environments. They are .976" x .976" (25 x 25 mm), are natural in color, and come in packages of 100.
Product Type
Stronghold™ SMP16A-C Cable Tie Mount, Natural, Pa 6.6, Rubbe
extra long description
PAN SMP16A-C StrongHold™ SMP16A-C C
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
SMP16A-C
Brand
Panduit®
GTIN
00613056776821
UPC
613056776821
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight per each
0.4
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,000

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
1,400 View Store

M-Z

Location Stock Available
Mesa
1,300 View Store

* All prices subject to change.

Begin Live Chat