SC850S10C - 7.87" 50LB Nat CBL Tie

Panduit®

  • $7.46 (Per 100)
  • $0.07 (Each)

  • $7.46 (Per 100)

  • $74.60 (Per 1,000)

In-Stock: 200 available locally (Casa Grande, AZ) ( change location)
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
SC850S10C
Manufacturer
Panduit®
Manufacturer's Part Number
SC8-50-S10-C
Description
7.87" 50LB Nat CBL Tie
The SC8-50-S10-C Stronghold Clamp Cable Ties Offer Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. These Cable Ties Have A 7.87" (200MM) Length and 1.85" (47MM) Max Bundle Diameter. Made Of Nylon 6.6, They Are Natural In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056258327 / 0613056258327 / 00613056258327
Weight per unit
0.367 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.07 (Each)
Carton
$7.46 (Per 100)
Standard Packaging
$74.60 (Per 1,000)
Stock Availability
Casa Grande
200 (Check another store)
Phoenix
7,200
All Stores
12,100
Resources
Images
 
 
SC850S10C - Video
 
SC850S10C - Small Image
 
SC850S10C - Large Image
Other Links
 
 
SC850S10C - Other
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
7.9
Thickness
0.06
Width
NA
Descriptions
Description
7.87" 50LB NAT CBL TIE
Extra Long Description
PAN SC8-50-S10-C SC8-50-S10-C Cable
Long Description
The SC8-50-S10-C StrongHold Clamp Cable Ties offer contractors an economical cable tie option for commercial construction and general-purpose applications. These cable ties have a 7.87" (200mm) length and 1.85" (47mm) max bundle diameter. Made of Nylon 6.6, they are natural in color and come in packages of 100.
Product Type
SC8-50-S10-C Cable Tie, Natural, PA6.6, 50LB, 7.87"L, PK100
Special Features
Indoor
Additional Information
Media
Yes
Tensile Strength
50
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
SC8-50-S10-C
GTIN
00613056258327
UPC
613056258327
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Availability
Minimum Qty
100
Packaging
Weight per each
0.367
Carton
100
Package
1000
Uses, Certifications, and Standards
Standard
UL 62275 Compliant (Type 1, 11), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12,100