S750M0 - 7.4" 50LB BLK Bulk CBL Tie

Panduit®

  • $40.35 (Per 1,000)
  • $0.04 (Each)

  • $40.35 (Per 1,000)

  • $403.50 (Per 10,000)

In-Stock: 2,000 available locally (Gilbert, AZ) (change location)
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
S750M0
Manufacturer
Panduit®
Manufacturer's Part Number
S7-50-M0
Description
7.4" 50LB BLK Bulk CBL Tie
The S7-50-M0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 7.4” (188MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 1000.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056258006 / 0613056258006 / 00613056258006
Weight per unit
2.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.04 (Each)
Carton
$40.35 (Per 1,000)
Standard Packaging
$403.50 (Per 10,000)
Stock Availability
Gilbert
2,000 (Check another store)
Phoenix
3,000
All Stores
11,000
Resources
Images
 
 
S750M0 - Video
 
S750M0 - Small Image
 
S750M0 - Large Image
Other Links
 
 
S750M0 - Other
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
7.4" 50LB BLK BULK CBL TIE
Long Description
The S7-50-M0 StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Standard, 7.4” (188mm) length and are AH-2 Plenum rated. For outdoor use, made of Weather Resistant Nylon 6.6, are black in color and come in packages of 1000.
Product Type
Stronghold™ S7-50-M0 Cable Tie, Black, Pa 6.6, 50LB Min Loop
extra long description
PAN S7-50-M0 StrongHold™ S7-50-M0 C
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
S7-50-M0
Brand
Panduit®
GTIN
00613056258006
UPC
613056258006
Availability
minimum qty
1000
Packaging
Weight per each
2.73
Carton
1000
Package
10000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11,000

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of S750M0.
Jump To:

Cross Referenced

These items are similar to S750M0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT8BK50-M 3M Electrical Products 00051128592946
8388 Avery n/a
CT50175M0 Burndy 00781810332870
L-7-50-0-M Catamount n/a
PLT2S-M0 Panduit n/a
PLT2S-M0 Panduit 00074983540792
S7-50-M0 Panduit 00613056258006
17-S190B-M Qualtek n/a
L-7-50-0-M Thomas & Betts 00728494917108
TY25MX Thomas & Betts 00786210824673

* All prices subject to change.

Begin Live Chat