PLT3SM0 - 11.5" 50LB BLK CBL Tie

Panduit

  • $0.41 (Each)
  • $0.41 (Each)

  • $412.73 (Per 1,000)

  • $825.46 (Per 2,000)

In-Stock: 1,200 available locally (Prescott Valley, AZ) (change location)
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
PLT3SM0
Manufacturer
Panduit
Manufacturer's Part Number
PLT3S-M0
Description
11.5" 50LB BLK CBL Tie
PLT3S-M0 Locking Cable Ties Are Designed to Satisfy The Needs Of General Applications, While Delivering Consistent Performance and Reliability. Featuring A Curved Tip to Allow For Easy Pick Up From Flat Surfaces and Faster Initial Threading. Standard Cross Section, 11.5” (292MM) Length. For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 1000.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983540624 / 0074983540624 / 00074983540624
Weight per unit
0.005144 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.41 (Each)
Carton
$412.73 (Per 1,000)
Standard Packaging
$825.46 (Per 2,000)
Stock Availability
Prescott Valley
1,200 (Check another store)
Phoenix
5,000
All Stores
10,200
Resources
Images
 
 
PLT3SM0 - Video
 
PLT3SM0 - Small Image
 
PLT3SM0 - Large Image
Other Links
 
 
PLT3SM0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.06
Length
11.5
Descriptions
Description
11.5" 50LB BLK CBL TIE
Product Type
Pan-Ty® PLT3S-M0 Cable Tie, Black, Uv PA6.6, 11.5"L, 50LB, P
extra long description
PAN PLT3S-M0 Pan-Ty® PLT3S-M0 Cable
Long Description
PLT3S-M0 Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Standard cross section, 11.5” (292mm) length. For Indoor/Outdoor use, made of Weather Resistant Nylon 6.6, are black in color and come in packages of 1000.
Special Features
Indoor/Outdoor
Additional Information
media
Yes
Tensile Strength
50
Manufacturer Information
Manufacturers Part Number
PLT3S-M0
Brand
PANDUIT
GTIN
00074983540624
UPC
074983540624
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Premium Cable Tie
Packaging
Weight per each
0.005144
Carton
1000
Package
2000
Uses, Certifications, and Standards
standard
CSA Certified, UL Recognized (File #E56854), UL 62275 Compliant (Type 2S, 21S), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,200

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of PLT3SM0.
Jump To:

Cross Referenced

These items are similar to PLT3SM0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6203 3M Electrical Products 00054007062035
6273 3M Electrical Products 00054007062738
CT50300C0 Burndy 00781810332887
B1150 Greaves 00784491746257
93250 ILSCO 00783669001419
93250M ILSCO 00783669001426
20256 Morris 00601986202565
11500 NSi Industries 00662381050250
11500X NSi Industries 00662381050649
PLT3S-C0 Panduit 00074983540679
PLT3S-M0 Panduit 00074983540624
TIE11B SELECTOR SWITCH 00781035210274
13-263 Thomas & Betts 00783786132638
L-11-50-0-C Thomas & Betts 00728494911007
TY253MX Thomas & Betts 00786210715049
TY5253MX Thomas & Betts 00786210885131
T50I0C2 HellermannTyton 00089306080886
PLT3S-M0 Panduit n/a
17-S300B-M Qualtek n/a
T50I0M4 HellermannTyton 00089306081203
06273 3M Electrical Products 05400706273
15830 Ideal Industries 78325015830
PLT3SM0 Panduit 07498354062

* All prices subject to change.

Begin Live Chat