LCC1014AWL - LCC1014AWL 1HL LNG BRL Lu

Panduit

  • $5.05 (Each)
  • $5.05 (Each)

  • $252.41 (Per 50)

  • $504.82 (Per 100)
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
LCC1014AWL
Manufacturer
Panduit
Manufacturer's Part Number
LCC1014AWL
Description
LCC1014AWL 1HL LNG BRL Lu
Long Barrel Lug, #14 Awg (Stranded);#12 Awg (Solid) Conductor Size, #10 Awg (Stranded);#10 Awg (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.93 In Overall Length, 35 KV, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983973835 / 0074983973835 / 00074983973835
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.05 (Each)
Carton
$5.05 (Each)
Standard Packaging
$252.41 (Per 50)
Resources
Other Links
 
 
LCC1014AWL - Other
 
LCC1014AWL - Other
Images
 
 
LCC1014AWL - Video
 
LCC1014AWL - Small Image
 
LCC1014AWL - Large Image
 
LCC1014AWL - Small Image
 
LCC1014AWL - Large Image
Specifications Sheets
 
 
LCC1014AWL - Specification Sheet
Tech Bulletins
 
 
LCC1014AWL - Tech Bulletin
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
Tin-Plated Copper
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
1.93 in
Size
#14 — #10 AWG Code STR #12 — #10 AWG Code SOL
Descriptions
Product Type
Long Barrel Lug
Long Description
Long Barrel Lug, #14 AWG (Stranded);#12 AWG (Solid) Conductor Size, #10 AWG (Stranded);#10 AWG (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.93 in Overall Length, 35 kV, 1 lb/EA
Short Description
Long Barrel Lug, Non-Insulated, 1.93 in L, 35 kV, #6 AWG Conductor Size
Special Features
Long Barrel
Description
LCC1014AWL 1HL LNG BRL LU
extra long description
PAN LCC10-14AW-L Pan-Lug™ LCC10-14A
Additional Information
Minimum Conductor Size
#14 AWG (Stranded);#12 AWG (Solid)
Maximum Conductor Size
#10 AWG (Stranded);#10 AWG (Solid)
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified C22.2 No. 65-13;UL Listed 486A-486B File #E52164;RoHS Compliant
package quantity
50 PK
media
Yes
Number of Holes
2
Stud Size
1/4
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCC1014AWL
sub brand
Type LCC
GTIN
00074983973835
UPC
074983973835
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
9/16
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCC1014AWL.
Jump To:

Cross Referenced

These items are similar to LCC1014AWL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YAZV102TC14 Burndy 00781810196878
LCC10-14AW-L Panduit 00074983973835
256-30695-1298PH Thomas & Betts 00786210683829

* All prices subject to change.

Begin Live Chat