HSTT1248Q10 - HT Shrink Tubing 1/8 WHT

Panduit

  • $3.54 (Each)
  • $3.54 (Each)

  • $88.50 (Per 25)

In-Stock: 11 available locally (Lafayette, LA) (change location)
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
HSTT1248Q10
Manufacturer
Panduit
Manufacturer's Part Number
HSTT12-48-Q10
Description
HT Shrink Tubing 1/8 WHT
Thin Wall Heat Shrink, .12" (3.2MM) Diameter, White Cross-Linked Polyolefin, 25 PC. Package Quantity.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983906482 / 0074983906482 / 00074983906482
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.54 (Each)
Carton
$88.50 (Per 25)
Stock Availability
Lafayette
11 (Check another store)
Alexandria
0
All Stores
11
Resources
Images
 
 
HSTT1248Q10 - Video
 
HSTT1248Q10 - Small Image
 
HSTT1248Q10 - Small Image
 
HSTT1248Q10 - Large Image
Other Links
 
 
HSTT1248Q10 - Other
 
HSTT1248Q10 - Other
 
HSTT1248Q10 - Other
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
White
Dimensions and Weight
Thickness
0.02
Descriptions
Description
HT SHRINK TUBING 1/8 WHT
Product Type
Dry-Shrink™ HSTT12-48-Q10 Heat Shrink
extra long description
PAN HSTT12-48-Q10 Dry-Shrink™ HSTT1
Long Description
Thin wall heat shrink, .12" (3.2mm) diameter, white cross-linked polyolefin, 25 pc. package quantity.
Additional Information
outside diameter
0.12
Shrink Ratio
2:1
flammability
Flame Retardant
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
HSTT12-48-Q10
GTIN
00074983906482
UPC
074983906482
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat-Shrink
Packaging
Weight per each
1
Carton
25
Uses, Certifications, and Standards
Application
For Dry Locations
standard
UL Recognized, CSA Approved, MIL SPEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Alexandria Area

Location Stock Available
Lafayette
11 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of HSTT1248Q10.
Jump To:

Cross Referenced

These items are similar to HSTT1248Q10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HSTT12-48-Q10 Panduit 00074983906482
CPO125-9-A Thomas & Betts 00786210833743

* All prices subject to change.

Begin Live Chat