H000X025H1C - 1/8 HT SHRK Label

Panduit

  • $70.30 (Each)
  • $70.30 (Each)

  • $351.50 (Per 5)

  • $703.00 (Per 10)

In-Stock: 1 available locally (Fort Smith, AR) (change location)
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
H000X025H1C
Manufacturer
Panduit
Manufacturer's Part Number
H000X025H1C
Description
1/8 HT SHRK Label
Heat Shrink Label, Polyolefin Material, White, -67 °F Operating Temperature, +275 °F Operating Temperature, 8 FT Length, 0.25 In Width, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
074983663675 / 0074983663675 / 00074983663675
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.30 (Each)
Carton
$351.50 (Per 5)
Standard Packaging
$703.00 (Per 10)
Stock Availability
Fort Smith
1 (Check another store)
Springdale
0
All Stores
20
Resources
Images
 
 
H000X025H1C - Video
 
H000X025H1C - Small Image
 
H000X025H1C - Large Image
 
H000X025H1C - Large Image
Specifications Sheets
 
 
H000X025H1C - Specification Sheet
Tech Bulletins
 
 
H000X025H1C - Tech Bulletin
Other Links
 
 
H000X025H1C - Other
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
Polyolefin
Material, Color, and Finish
Background Color
White
Color
White
Dimensions and Weight
Length
8 ft;2.4 m
Width
0.25 in;6.4 mm
Descriptions
Product Type
Heat Shrink Label
Long Description
Heat Shrink Label, Polyolefin Material, White, -67 °F Operating Temperature, +275 °F Operating Temperature, 8 ft Length, 0.25 in Width, 1 lb/EA
Features
The portable printer continuous heat shrink labels in white are made of military-grade polyolefin. They measure 0.13" (3.1mm) diameter, 8' (2.4m) length, and 0.25" (6.4mm) width and have a wire range of 22–18 AWG. The fast-loading P1(TM) label cassette includes both label material and ribbon for easy label changing.
Short Description
Heat Shrink Label, 8 ft;2.4 m L
Special Features
Shrink Ratio 3:1
Description
1/8 HT SHRK LABEL
extra long description
PAN H000X025H1C P1™ Heat Shrink Lab
Additional Information
Minimum Operating Temperature
-67 °F;-55 °C
Maximum Operating Temperature
+275 °F;+135 °C
Standards Met
RoHS Compliant;MIL-M-81531;MIL-STD-202F Method 215A, Solution A, C, and D;UL Listed 224
package quantity
1 PK;10 CT
media
Yes
Temperature Range
275
Manufacturer Information
Brand
PANDUIT
sub brand
P1(TM)
Manufacturers Part Number
H000X025H1C
GTIN
00074983663675
UPC
074983663675
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Label
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
5
Package
10
Uses, Certifications, and Standards
Application
PanTher(TM) LS8E;Cougar(TM) LS9 Hand-Held Thermal Transfer Printers
standard
MIL-M-81531 and MIL-STD-202G Method 215K, Solution A, C, and D. UL Standard 224 for flammability.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Springdale Area

Location Stock Available
Fort Smith
1 View Store

Distribution Centers

Location Stock Available
Abilene
9 View Store
Odessa
1 View Store

A-L

Location Stock Available
Bridgeport
8 View Store

M-Z

Location Stock Available
Pecos
1 View Store
These alternate items can be purchased instead of H000X025H1C.
Jump To:

Cross Referenced

These items are similar to H000X025H1C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
H000X025H1C Panduit 00074983663675

* All prices subject to change.

Begin Live Chat