GCE500250X - 500-250MCM E Tap GRND Conn

Panduit

  • $55.18 (Each)
  • $55.18 (Each)

  • $551.80 (Per 10)

  • $3,310.80 (Per 60)

In-Stock: 7 available locally (Carlsbad, NM) (change location)
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
GCE500250X
Manufacturer
Panduit
Manufacturer's Part Number
GCE500-250-X
Description
500-250MCM E Tap GRND Conn
The GCE500-250-X E Style Ground Connector Is Designed to Enhance The Crimp Process Using Technology That Meets Ieee STD 837-2002 and Rev 2014. Has A Wide-Range Taking Ability; Multi-Conductor Design Provides Flexibility With Minimum Number Of Parts. Slotted Design Allows Quick, Easy Assembly While The Pre Applied Conductive Antioxidant Compound Ensures A High Quality Mechanical and Electrical Bond. UL467 & Csa Certified For Grounding, Bonding and Suitable For Direct Burial In Earth or Concrete.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
613056854543 / 0613056854543 / 00613056854543
Weight per unit
4.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.18 (Each)
Carton
$551.80 (Per 10)
Standard Packaging
$3,310.80 (Per 60)
Stock Availability
Carlsbad
7 (Check another store)
Lubbock
36
All Stores
45
Resources
Images
 
 
GCE500250X - Video
 
GCE500250X - Small Image
 
GCE500250X - Large Image
Tech Bulletins
 
 
GCE500250X - Tech Bulletin
Other Links
 
 
GCE500250X - Other
 
GCE500250X - Other
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
Copper
Material, Color, and Finish
Clamp Material
Copper
Dimensions and Weight
Length
1
Descriptions
Long Description
The GCE500-250-X E Style Ground Connector is designed to enhance the crimp process using technology that meets IEEE STD 837-2002 and REV 2014. Has a wide-range taking ability; multi-conductor design provides flexibility with minimum number of parts. Slotted design allows quick, easy assembly while the pre applied conductive antioxidant compound ensures a high quality mechanical and electrical bond. UL467 & CSA certified for grounding, bonding and suitable for direct burial in earth or concrete.
extra long description
PAN GCE500-250-X Panduit GCE500-250
Product Type
Panduit GCE500-250-X E Style Grounding Connector
Description
500-250MCM E TAP GRND CONN
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
GCE500-250-X
GTIN
00613056854543
UPC
613056854543
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
E-Tap Grounding Connector
Packaging
Weight per each
4.9
Carton
10
Package
60
Uses, Certifications, and Standards
standard
IEEE Std 837-2002 and REV 2014, CSA 22.2, cULus listed to UL467 for direct burial grounding applications
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 45

Location search:

Greater Lubbock Area

Location Stock Available
Carlsbad
7 View Store
Lubbock
36 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Midland
2 View Store
These alternate items can be purchased instead of GCE500250X.
Jump To:

Similar Items

Similar items are close alternatives to GCE500250X, though they may not be 100% alike.

E-Tap Grounding Connector, 250 Kcmil (Main);150 M2 (Main);70 M2 (Tap);1/0 Awg (S...
  • Our Part #: GCE500250
  • Carlsbad Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GCE500250
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 5 ($174.65) ·
GCE500250 - Panduit Corporation

Carlsbad Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$34.93

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat