F4X4LG6 - 4" X 4" Narrow Slot LT Gray Duct

Panduit

  • $111.18 (Per 6)
  • $18.53 (Each)

  • $111.18 (Per 6)

  • $1,111.80 (Per 60)

In-Stock: 42 available locally (Lafayette, LA) ( change location)
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
F4X4LG6
Manufacturer
Panduit
Manufacturer's Part Number
F4X4LG6
Description
4" X 4" Narrow Slot LT Gray Duct
The F4X4LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 4" X 4" (101.6 MM X 101.6 MM) and 6' (1.83 M) Long. Color Light Gray. Base Only. Cover Sold Separately.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983375974 / 0074983375974 / 00074983375974
Weight per unit
0.658 (lbs/each)
Price & Packaging
Minimum Order Quantity
6
Unit
$18.53 (Each)
Carton
$111.18 (Per 6)
Standard Packaging
$1,111.80 (Per 60)
Stock Availability
Lafayette
42 (Check another store)
Alexandria
0
All Stores
240
Resources
Brochures
 
 
F4X4LG6 - Brochure
Other Links
 
 
F4X4LG6 - Other
 
F4X4LG6 - Other
Images
 
 
F4X4LG6 - Video
 
F4X4LG6 - Small Image
 
F4X4LG6 - Large Image
Tech Bulletins
 
 
F4X4LG6 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Mounting Holes
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
4.10
Length
NA
Size
4.00 x 4.00
Width
4.25
Descriptions
Description
4" X 4" NARROW SLOT LT GRAY DUCT
Extra Long Description
PAN F4X4LG6 Panduct® F4X4LG6 Base W
Long Description
The F4X4LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. Lead-free PVC. 4" x 4" (101.6 mm x 101.6 mm) and 6' (1.83 m) long. Color Light Gray. Base only. Cover sold separately.
Product Type
Panduct® F4X4LG6 Base Wiring Duct
Additional Information
Media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
F4X4LG6
GTIN
00074983375974
UPC
074983375974
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Base Wiring Duct
Availability
Minimum Qty
6
Packaging
Weight per each
0.658
Carton
6
Package
60
Uses, Certifications, and Standards
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Standard
CSA Approved, BABA Compliant;RoHS Compliant, UL Recognized, CE Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 240

Location search:

Greater Alexandria Area

Location Stock Available
Lafayette
42 View Store

Distribution Centers

Location Stock Available
Phoenix
138 View Store

A-L

Location Stock Available
Gilbert
60 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of F4X4LG6.
Jump To:

Cross Referenced

These items are similar to F4X4LG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5198 ABB Low Voltage Products n/a
QD400X400HG ABB Low Voltage Products n/a
T1E-4040G IBOCO n/a
F4X4LG6 Panduit 00074983375974
T4X4HDG Thomas & Betts n/a
TY4X4NPG6 Thomas & Betts 00786210957210
TYD4X4NPG6 Thomas & Betts 00786210092225
SLHD4X4G4 HellermannTyton 00089306114376

* All prices subject to change.

Begin Live Chat