F2X3WH6 - 2" X 3" Slotted Wiring Duct, White

Panduit

  • $71.76 (Per 6 Feet)
  • $11.96 (Per Foot)

  • $71.76 (Per 6 Feet)

  • $717.60 (Per 60 Feet)

In-Stock: 12 available locally (Hereford, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F2X3WH6
Manufacturer
Panduit
Manufacturer's Part Number
F2X3WH6-A
Description
2" X 3" Slotted Wiring Duct, White
The F2X3WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 2" X 3" (50.8 MM X 76.2 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983375561 / 0074983375561 / 00074983375561
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$11.96 (Per Foot)
Carton
$71.76 (Per 6 Feet)
Standard Packaging
$717.60 (Per 60 Feet)
Stock Availability
Hereford
12 Feet (Check another store)
Amarillo
0 Feet
All Stores
72 Feet
Resources
Images
 
 
F2X3WH6 - Video
 
F2X3WH6 - Small Image
 
F2X3WH6 - Large Image
Attachments
 
 
F2X3WH6 - Specification Sheet
Brochures
 
 
F2X3WH6 - Brochure
Other Links
 
 
F2X3WH6 - Other
 
F2X3WH6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Mounting Holes
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
2.00 x 3.00
Width
2.25
Height
3.12
Length
NA
Descriptions
Description
2" X 3" SLOTTED WIRING DUCT, WHITE
Product Type
Panduct® F2X3WH6 Base Wiring Duct
extra long description
PAN F2X3WH6 Panduct® F2X3WH6 Base W
Long Description
The F2X3WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. Lead-free PVC. 2" x 3" (50.8 mm x 76.2 mm) and 6' (1.83 m) long. Cover sold separately. Color White.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
F2X3WH6-A
Brand
PANDUIT
GTIN
00074983375561
UPC
074983375561
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Base Wiring Duct
Availability
minimum qty
6
Packaging
Weight per foot
0.38
Carton
6
Package
60
Uses, Certifications, and Standards
standard
CSA Approved;RoHS Compliant, UL Recognized, CE Compliant
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 72 Feet

Location search:

Greater Amarillo Area

Location Stock Available
Hereford
12 View Store

Distribution Centers

Location Stock Available
Little Rock
12 View Store
Lubbock
48 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of F2X3WH6.
Jump To:

Cross Referenced

These items are similar to F2X3WH6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1SL5187A00 ABB Low Voltage Products n/a
QD225X300HW ABB Low Voltage Products 00804325171854
T1E-2230W IBOCO n/a
F2X3WH6 Panduit 00074983375561
T2X3HDW Thomas & Betts n/a
TY2X3NPW6 Thomas & Betts 00786210970523
TYD2X3NPW6 Thomas & Betts 00786210092492
184-23006 HellermannTyton 00089306292593
SLHD2X3W4 HellermannTyton 00089306113997

* All prices subject to change.

Begin Live Chat