DV14250MBC - 16-14 Vinyl Ins Male Disconnect Blue

Panduit

  • $95.11 (Per 100)
  • $0.95 (Each)

  • $95.11 (Per 100)

  • $475.55 (Per 500)

In-Stock: 700 available locally (Waco, TX) (change location)
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
DV14250MBC
Manufacturer
Panduit
Manufacturer's Part Number
DV14-250MB-C
Description
16-14 Vinyl Ins Male Disconnect Blue
The Vibration Resistant Male Disconnect Is Made Of Copper and Is Nickel-Plated. It Is Barrel Insulated In Blue Vinyl Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 16-14 Awg (1.5-2.5 MM²). It Is 0.96" (24.4 MM) Long and 0.25" (6.4 MM) Wide. The Disconnect Has A Funnel Entry Barrel Configuration and A Butted Seam Barrel. It Comes In Bottles Of 100.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983822256 / 0074983822256 / 00074983822256
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.95 (Each)
Carton
$95.11 (Per 100)
Standard Packaging
$475.55 (Per 500)
Stock Availability
Waco
700 (Check another store)
Austin RDC
1,300
All Stores
6,600
Resources
Images
 
 
DV14250MBC - Small Image
 
DV14250MBC - Small Image
 
DV14250MBC - Large Image
Other Links
 
 
DV14250MBC - Other
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
Copper
connection
Funnel Entry
insulation
Vinyl
Wire Size
14
Voltage Rating
600
Material, Color, and Finish
Finish
Nickel Plated
Color
Blue
Descriptions
extra long description
PAN DV14-250MB-C Pan-Term® DV14-250
Description
16-14 VINYL INS MALE DISCONNECT BLUE
Product Type
Pan-Term® DV14-250MB-C Loose Piece Disconnect
Long Description
The vibration resistant male disconnect is made of copper and is nickel-plated. It is barrel insulated in blue vinyl housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.96" (24.4 mm) long and 0.25" (6.4 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in bottles of 100.
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
DV14-250MB-C
GTIN
00074983822256
UPC
074983822256
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Disconnect
Availability
minimum qty
100
Packaging
Weight per each
1
Carton
100
Package
500
Uses, Certifications, and Standards
standard
CSA Certified LR31212, C22.2 No.153;UL 310 Listed, UL Listed 20H3 E78522
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
9/32
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,600

Location search:

Greater Austin RDC Area

Location Stock Available
Austin RDC
1,300 View Store
Waco
700 View Store

Distribution Centers

Location Stock Available
Abilene
2,200 View Store
Houston RDC
500 View Store
These alternate items can be purchased instead of DV14250MBC.
Jump To:

Similar Items

Similar items are close alternatives to DV14250MBC, though they may not be 100% alike.

Male Tab, #16 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insul...
  • Our Part #: 14RB250TE
  • Waco Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 14RB-250T
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($483.80) · 5,000 ($2,419.00) ·
14RB250TE - Abb Installation Products, Inc

Waco Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.38

Per 100

QTY:
Each
Add
Vinyl Insulated Male Tab, Length .95 Inches, Maximum Insulated .170, Tab Size .2...
  • Our Part #: 14RB250T
  • Waco Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 14RB-250T
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($48.38) ·
14RB250T - Abb Installation Products, Inc

Waco Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.48

Each

QTY:
Each
Add
Cross Referenced

These items are similar to DV14250MBC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C-35-1102 3M Electrical Products n/a
MVU14-250DMK 3M Electrical Products 54007017905
QP14M25X03D Burndy 00781810293485
10-143M Gardner Bender 00032076103439
N-5630-SP GC-Waldom Electronics n/a
ST-2089-SP GC-Waldom Electronics n/a
M 14-250V Greaves 00784491166840
M14-250V Greaves 784491166840
83-9981 Ideal Industries 783250490783
45111-B10 ILSCO 00783669451054
19023-0012 Molex n/a
10224 Morris 00601986102247
1224 Morris 601986012249
M16-250-3V NSi Industries 00662381069634
M16-250-3V-BULK NSi Industries 662381682475
M16-250-3V-P NSi Industries 00662381200723
M16-250-3V-S NSi Industries 662381070135
DV14-250M-C Panduit n/a
DV14-250MB-C Panduit 00074983822256
DV14-250MB-M Panduit 74983822263
MT4B250 Penn-Union 00785037910620
65-5045C Philmore n/a
ST-15 SELECTOR SWITCH n/a
ST14A SELECTOR SWITCH n/a
14RB-250T Thomas & Betts 00786210800783
KV14-250MD-M Thomas & Betts 786210107059
RB2517 Thomas & Betts 786210819501
WCTR-153-6-D Thomas & Betts n/a
QP14M250D Burndy 00781810020630
M4T250 Penn-Union n/a

* All prices subject to change.

Begin Live Chat