DV14250MBC - 16-14 Vinyl Ins Male Disconnect Blue

Panduit

  • $101.77 (Per 100)
  • $1.02 (Each)

  • $101.77 (Per 100)

  • $508.85 (Per 500)
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
DV14250MBC
Manufacturer
Panduit
Manufacturer's Part Number
DV14-250MB-C
Description
16-14 Vinyl Ins Male Disconnect Blue
The Vibration Resistant Male Disconnect Is Made Of Copper and Is Nickel-Plated. It Is Barrel Insulated In Blue Vinyl Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 16-14 Awg (1.5-2.5 MM²). It Is 0.96" (24.4 MM) Long and 0.25" (6.4 MM) Wide. The Disconnect Has A Funnel Entry Barrel Configuration and A Butted Seam Barrel. It Comes In Bottles Of 100.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983822256 / 0074983822256 / 00074983822256
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.02 (Each)
Carton
$101.77 (Per 100)
Standard Packaging
$508.85 (Per 500)
Stock Availability
Local Store
Find nearby stock
All Stores
9,200
Resources
Images
 
 
DV14250MBC - Small Image
 
DV14250MBC - Small Image
 
DV14250MBC - Large Image
Other Links
 
 
DV14250MBC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DV14250MBC.
Jump To:

Similar Items

Similar items are close alternatives to DV14250MBC, though they may not be 100% alike.

Male Tab, #16 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insul...
  • Our Part #: 14RB250TE
  • Plano Availability: 1,500
  • Total Availability: In Stock
  • MFR Part #: 14RB-250T
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($563.10) · 5,000 ($2,815.50) ·
14RB250TE - Abb Installation Products, Inc

Plano Availability: In Stock

Total Availability: In Stock

Book Price

$56.31

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to DV14250MBC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C-35-1102 3M Electrical Products n/a
MVU14-250DMK 3M Electrical Products 54007017905
QP14M25X03D Burndy 00781810293485
10-143M Gardner Bender 00032076103439
N-5630-SP GC-Waldom Electronics n/a
ST-2089-SP GC-Waldom Electronics n/a
M 14-250V Greaves 00784491166840
M14-250V Greaves 784491166840
83-9981 Ideal Industries 783250490783
45111-B10 ILSCO 00783669451054
19023-0012 Molex n/a
10224 Morris 00601986102247
1224 Morris 601986012249
M16-250-3V NSi Industries 00662381069634
M16-250-3V-BULK NSi Industries 662381682475
M16-250-3V-P NSi Industries 00662381200723
M16-250-3V-S NSi Industries 662381070135
DV14-250M-C Panduit n/a
DV14-250MB-C Panduit 00074983822256
DV14-250MB-M Panduit 74983822263
MT4B250 Penn-Union 00785037910620
65-5045C Philmore n/a
ST-15 SELECTOR SWITCH n/a
ST14A SELECTOR SWITCH n/a
14RB-250T Thomas & Betts 00786210800783
KV14-250MD-M Thomas & Betts 786210107059
RB2517 Thomas & Betts 786210819501
WCTR-153-6-D Thomas & Betts n/a
QP14M250D Burndy 00781810020630
M4T250 Penn-Union n/a

* All prices subject to change.

Begin Live Chat