BT3IC0 - 11.3" Nyln CBL Tie SS Barb Int Cross Sec BLCK

Panduit

  • $30.29 (Per 100)
  • $0.30 (Each)

  • $30.29 (Per 100)

  • $302.90 (Per 1,000)

In-Stock: 6,300 available locally (Baytown, TX) ( change location)
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
BT3IC0
Manufacturer
Panduit
Manufacturer's Part Number
BT3IC0
Description
11.3" Nyln CBL Tie SS Barb Int Cross Sec BLCK
Cable Tie, Nylon 6.6 Material, Black, 11.3 In Length, 3 In Bundle Diameter, 0.141 In Width, Weather Resistant, 0.05 In Thickness, 40 LB Tensile Strength, -76 °F Operating Temperature, +185 °F Operating Temperature, 0.38 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983413676 / 0074983413676 / 00074983413676
Weight per unit
0.385 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.30 (Each)
Carton
$30.29 (Per 100)
Standard Packaging
$302.90 (Per 1,000)
Stock Availability
Baytown
6,300 (Check another store)
Deer Park
15,200
All Stores
74,400
Resources
Images
 
 
BT3IC0 - Video
 
BT3IC0 - Small Image
 
BT3IC0 - Small Image
 
BT3IC0 - Large Image
 
BT3IC0 - Large Image
Tech Bulletins
 
 
BT3IC0 - Tech Bulletin
Other Links
 
 
BT3IC0 - Other
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
Nylon 6.6
Dimensions and Weight
Thickness
0.05 in;1.2 mm
Length
11.3
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Nylon 6.6 Material, Black, 11.3 in Length, 3 in Bundle Diameter, 0.141 in Width, Weather Resistant, 0.05 in Thickness, 40 lb Tensile Strength, -76 °F Operating Temperature, +185 °F Operating Temperature, 0.38 lb
Features
Dome-Top(R) barb ty cable tie, intermediate cross section, 11.3 (287mm) length, weather resistant nylon 6.6, black, standard package.
Short Description
Cable Tie, Nylon 6.6, Black, 11.3 in
extra long description
PAN BT3I-C0 Dome-Top® BT3I-C0 Barb
Description
11.3" NYLN CBL TIE SS BARB INT CROSS SEC BLCK
Special Features
Indoor/Outdoor
Additional Information
Tensile Strength
40 lb
Resistance Properties
Weather Resistant
Minimum Operating Temperature
-76 °F;-60 °C
Maximum Operating Temperature
+185 °F;+85 °C
Standards Met
UL Listed (File #E136577);UL Listed;RoHS Compliant;CE Certified;UL Listed;RoHS Compliant;Rated for AH-2 Plenum
package quantity
1000 CT;100 PK
media
Yes
Manufacturer Information
Manufacturers Part Number
BT3IC0
Brand
PANDUIT
GTIN
00074983413676
UPC
074983413676
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Availability
minimum qty
100
Packaging
Weight
0.38 lb
Weight per each
0.385
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BT3IC0.
Jump To:

Similar Items

Similar items are close alternatives to BT3IC0, though they may not be 100% alike.

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 11.08 In Length,...
  • MFR Part #: TY526MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($281.30) · 10,000 ($2,813.00) ·
TY526MXE - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$28.13

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat