BT3IC0 - 11.3" Nyln CBL Tie SS Barb Int Cross Sec BLCK

Panduit

  • $31.80 (Per 100)
  • $0.32 (Each)

  • $31.80 (Per 100)

  • $318.00 (Per 1,000)

In-Stock: 112,400 available at other locations ( find a store with stock)
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
BT3IC0
Manufacturer
Panduit
Manufacturer's Part Number
BT3I-C0
Description
11.3" Nyln CBL Tie SS Barb Int Cross Sec BLCK
Cable Tie, Nylon 6.6 Material, Black, 11.3 In Length, 3 In Bundle Diameter, 0.141 In Width, Weather Resistant, 0.05 In Thickness, 40 LB Tensile Strength, -76 °F Operating Temperature, +185 °F Operating Temperature, 0.38 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983413676 / 0074983413676 / 00074983413676
Weight per unit
0.385 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.32 (Each)
Carton
$31.80 (Per 100)
Standard Packaging
$318.00 (Per 1,000)
Stock Availability
Springdale
0 (Find nearest stock)
All Stores
112,400
Resources
Tech Bulletins
 
 
BT3IC0 - Tech Bulletin
Images
 
 
BT3IC0 - Video
 
BT3IC0 - Small Image
 
BT3IC0 - Small Image
 
BT3IC0 - Large Image
 
BT3IC0 - Large Image
Other Links
 
 
BT3IC0 - Other
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
Nylon 6.6
Dimensions and Weight
Length
11.3
Thickness
0.05 in;1.2 mm
Descriptions
Description
11.3" NYLN CBL TIE SS BARB INT CROSS SEC BLCK
Extra Long Description
PAN BT3I-C0 Cable Tie, Black UV PA6
Features
Dome-Top(R) barb ty cable tie, intermediate cross section, 11.3 (287mm) length, weather resistant nylon 6.6, black, standard package.
Long Description
Cable Tie, Nylon 6.6 Material, Black, 11.3 in Length, 3 in Bundle Diameter, 0.141 in Width, Weather Resistant, 0.05 in Thickness, 40 lb Tensile Strength, -76 °F Operating Temperature, +185 °F Operating Temperature, 0.38 lb
Product Type
Cable Tie
Short Description
Cable Tie, Nylon 6.6, Black, 11.3 in
Special Features
Indoor/Outdoor
Additional Information
Maximum Operating Temperature
+185 °F;+85 °C
Media
Yes
Minimum Operating Temperature
-76 °F;-60 °C
Package Quantity
1000 CT;100 PK
Resistance Properties
Weather Resistant
Standards Met
UL Listed (File #E136577);UL Listed;RoHS Compliant;CE Certified;UL Listed;RoHS Compliant;Rated for AH-2 Plenum
Tensile Strength
40 lb
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
BT3IC0
GTIN
00074983413676
UPC
074983413676
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Availability
Minimum Qty
100
Packaging
Weight
0.38 lb
Weight per each
0.385
Carton
100
Package
1000
Uses, Certifications, and Standards
Standard
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 112,400

Location search:
These alternate items can be purchased instead of BT3IC0.
Jump To:

Similar Items

Similar items are close alternatives to BT3IC0, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat