ABMSAC - 1.13" X 1.13" Nyln CBL Tie Adh Mount WHT

Panduit

  • $124.49 (Per 100)
  • $1.24 (Each)

  • $124.49 (Per 100)

  • $622.45 (Per 500)

In-Stock: 100 available locally (South Austin, TX) (change location)
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
ABMSAC
Manufacturer
Panduit
Manufacturer's Part Number
ABMS-A-C
Description
1.13" X 1.13" Nyln CBL Tie Adh Mount WHT
Panduit’S Abms-A-C 2-Way Rubber-Based Adhesive Backed Cable Tie Mounts Have Been Designed For Fast Installation and Long-Term Performance and Reliability. They Are Made Of Nylon 6.6., and Can Be Used With Miniature, Intermediate, and Standard Cable Ties. Mounts Are 1.12” X 1.12” (28.5MM X 28.5MM), White In Color and Intended For Use In Indoor Environments. They Supplied In Strips Of 2 and Come In Packages Of 500.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
074983580026 / 0074983580026 / 00074983580026
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.24 (Each)
Carton
$124.49 (Per 100)
Standard Packaging
$622.45 (Per 500)
Stock Availability
South Austin
100 (Check another store)
Austin RDC
2,000
All Stores
11,600
Resources
Images
 
 
ABMSAC - Video
 
ABMSAC - Small Image
 
ABMSAC - Large Image
Other Links
 
 
ABMSAC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Polyamide (PA)
Material, Color, and Finish
Color
Natural
Descriptions
Description
1.13" X 1.13" NYLN CBL TIE ADH MOUNT WHT
extra long description
PAN ABMS-A-C ABMS-A-C Cable Tie Mou
Product Type
Abms-A-C Cable Tie Mount, Natural, Pa 6.6, Rubber Adh., 1.13
Long Description
Panduit’s ABMS-A-C 2-way rubber-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of Nylon 6.6., and can be used with miniature, intermediate, and standard cable ties. Mounts are 1.12” x 1.12” (28.5mm x 28.5mm), white in color and intended for use in indoor environments. They supplied in strips of 2 and come in packages of 500.
Additional Information
media
Yes
Temperature Range
-20°F - 120°F (-29°C - 49°C)
Screw Size
#6 (M3)
Cable Type
Cable Tie Mount
Cable Size
NA
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
ABMS-A-C
GTIN
00074983580026
UPC
074983580026
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie Mount
Availability
minimum qty
100
Packaging
Weight per each
0.51
Carton
100
Package
500
Uses, Certifications, and Standards
Application
2 Way Cable Tie Mount, Used With Miniature, Intermediate, and Standard Cable Ties;Indoor
Mounting
Adhesive Tape
standard
CE Compliant, UL Recognized: E136577, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat