ABMSAC - 1.13" X 1.13" Nyln CBL Tie Adh Mount WHT

Panduit

  • $124.49 (Per 100)
  • $1.24 (Each)

  • $124.49 (Per 100)

  • $622.45 (Per 500)

In-Stock: 400 available locally (Georgetown, TX) (change location)
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
ABMSAC
Manufacturer
Panduit
Manufacturer's Part Number
ABMS-A-C
Description
1.13" X 1.13" Nyln CBL Tie Adh Mount WHT
Panduit’S Abms-A-C 2-Way Rubber-Based Adhesive Backed Cable Tie Mounts Have Been Designed For Fast Installation and Long-Term Performance and Reliability. They Are Made Of Nylon 6.6., and Can Be Used With Miniature, Intermediate, and Standard Cable Ties. Mounts Are 1.12” X 1.12” (28.5MM X 28.5MM), White In Color and Intended For Use In Indoor Environments. They Supplied In Strips Of 2 and Come In Packages Of 500.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
074983580026 / 0074983580026 / 00074983580026
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.24 (Each)
Carton
$124.49 (Per 100)
Standard Packaging
$622.45 (Per 500)
Stock Availability
Georgetown
400 (Check another store)
Austin RDC
3,200
All Stores
14,000
Resources
Images
 
 
ABMSAC - Video
 
ABMSAC - Small Image
 
ABMSAC - Large Image
Other Links
 
 
ABMSAC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Polyamide (PA)
Material, Color, and Finish
Color
Natural
Descriptions
Description
1.13" X 1.13" NYLN CBL TIE ADH MOUNT WHT
extra long description
PAN ABMS-A-C ABMS-A-C Cable Tie Mou
Long Description
Panduit’s ABMS-A-C 2-way rubber-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of Nylon 6.6., and can be used with miniature, intermediate, and standard cable ties. Mounts are 1.12” x 1.12” (28.5mm x 28.5mm), white in color and intended for use in indoor environments. They supplied in strips of 2 and come in packages of 500.
Product Type
Abms-A-C Cable Tie Mount, Natural, Pa 6.6, Rubber Adh., 1.13
Additional Information
media
Yes
Screw Size
#6 (M3)
Temperature Range
-20°F - 120°F (-29°C - 49°C)
Cable Type
Cable Tie Mount
Cable Size
NA
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
ABMS-A-C
GTIN
00074983580026
UPC
074983580026
Taxonomies, Classifications, and Categories
Type
Cable Tie Mount
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight per each
0.51
Carton
100
Package
500
Uses, Certifications, and Standards
Application
2 Way Cable Tie Mount, Used With Miniature, Intermediate, and Standard Cable Ties;Indoor
Mounting
Adhesive Tape
standard
CE Compliant, UL Recognized: E136577, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ABMSAC.
Jump To:

Similar Items

Similar items are close alternatives to ABMSAC, though they may not be 100% alike.

Cable Tie Mounting Base, 2-Way Style, Nylon/Polyamide 6.6 Material, Ivory, 1.125...
  • Our Part #: TC5342AE
  • Georgetown Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TC5342A
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($139.71) · 5,000 ($6,985.50) ·
TC5342AE - Abb Installation Products, Inc

Georgetown Availability: Out Of Stock

Total Availability: In Stock

Book Price

$139.71

Per 100

QTY:
Each
Add
Two-Way Mounting Base, Natural Nylon 6.6 For Temperatures Up to 66 Degrees Celsi...
  • Our Part #: TC5342A
  • Georgetown Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TC5342A
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($139.71) · 500 ($698.55) ·
TC5342A - Abb Installation Products, Inc

Georgetown Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ABMSAC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6292 3M Electrical Products 00054007062929
20354 Morris 00601986203548
ABMS-A-C Panduit 00074983580026
TC5342A- Thomas & Betts 00786210806921
MB4A/SH HellermannTyton n/a
MB4SHA10C2 HellermannTyton 00089306024880

* All prices subject to change.

Begin Live Chat