ABMMAD - 3/4X3/4" WHT CBL Tie MNT

Panduit

  • $0.53 (Each)
  • $0.53 (Each)

  • $265.30 (Per 500)

  • $530.61 (Per 1,000)

In-Stock: 1,000 available locally (Prescott Valley, AZ) (change location)
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
ABMMAD
Manufacturer
Panduit
Manufacturer's Part Number
ABMM-A-D
Description
3/4X3/4" WHT CBL Tie MNT
Panduit’S Abmm-A-D Rubber-Based Adhesive Back Cable Tie Mounts Have Been Designed For Fast Installation and Long-Term Performance. These Mounts Can Be Used With Miniature and Intermediate Cables Ties. Made Of Abs Plastic and Intended For Use In Indoor Environments. They Are 0.75” X 0.75” (19.1MM X 19.1MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 500.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
074983585014 / 0074983585014 / 00074983585014
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.53 (Each)
Carton
$265.30 (Per 500)
Standard Packaging
$530.61 (Per 1,000)
Stock Availability
Prescott Valley
1,000 (Check another store)
Phoenix
1,000
All Stores
3,000
Resources
Images
 
 
ABMMAD - Video
 
ABMMAD - Small Image
 
ABMMAD - Large Image
Other Links
 
 
ABMMAD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Other
Material, Color, and Finish
Color
White
Descriptions
Long Description
Panduit’s ABMM-A-D rubber-based adhesive back cable tie mounts have been designed for fast installation and long-term performance. These mounts can be used with miniature and intermediate cables ties. Made of ABS plastic and intended for use in indoor environments. They are 0.75” x 0.75” (19.1mm x 19.1mm), supplied in strips of 2, are white in color and come in packages of 500.
Description
3/4X3/4" WHT CBL TIE MNT
Product Type
Abmm-A-D Cable Tie Mount, White, Abs, Rubber Adh., 0.75X0.75
extra long description
PAN ABMM-A-D ABMM-A-D Cable Tie Mou
Additional Information
Temperature Range
-20°F - 120°F (-29°C - 49°C)
Cable Type
Cable Tie Mount
Cable Size
NA
media
Yes
Manufacturer Information
Manufacturers Part Number
ABMM-A-D
Brand
PANDUIT
GTIN
00074983585014
UPC
074983585014
Taxonomies, Classifications, and Categories
Type
Cable Tie Mount
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.007
Carton
500
Package
1000
Uses, Certifications, and Standards
Mounting
Adhesive Tape
Application
Cable Tie Entry from All Four Sides, Used with Miniature, and Intermediate Cables Ties;Indoor
standard
CE Compliant, UL Recognized: E136577, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,000

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of ABMMAD.
Jump To:

Cross Referenced

These items are similar to ABMMAD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ABMM-A-D Panduit 00074983585014
MPNY-750-9-D Thomas & Betts 00728494106250
TC344A Thomas & Betts 00786210804958
MB310C2 HellermannTyton 00089306023159
MB3A10M4 HellermannTyton 00089306023552

* All prices subject to change.

Begin Live Chat