EYA75 - 3/4" Seal Off Fitting

O-Z/Gedney

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 50)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
EYA75
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
EYA-75
Description
3/4" Seal Off Fitting
Oz-Gedney Type Eya Vertical/Horizontal Sealing Fitting, Size: 3/4 In, Malleable Iron, Finish: Zinc Electroplated, Connection: Tapered FNPT, Dimensions: 1-1/4 In Body Diameter X 3-11/16 In Overall Length, 1-3/8 In Turning Radius, 1.5 Oz Sealing Comp
Slang Terms

Categories
Steel - Sealing Bodies
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
783126138023 / 00783126138023
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EYA75 - Small Image
 
EYA75 - Large Image
Attachments
 
 
EYA75 - Specification Sheet
Features
Material
Malleable Iron
connection
Tapered FNPT
Material, Color, and Finish
Finish
Electro Zinc Plated
Dimensions and Weight
Size
3/4
Descriptions
extra long description
OZG EYA-75 3/4 IN HOR/VERT SEALING
Long Description
OZ-Gedney Type EYA Vertical/Horizontal Sealing Fitting, Size: 3/4 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Tapered FNPT, Dimensions: 1-1/4 IN Body Diameter X 3-11/16 IN Overall Length, 1-3/8 IN Turning Radius, 1.5 OZ Sealing Comp
Special Features
25 PCT conductor fill;Explosion proof, dust-ignition proof;To minimize the passage of gases and vapors and prevent the passage of flames from one portion of the electrical system to another through the conduit;To seal conduits in vertical or horizontal runs;Use with type EYC sealing compound and type EYF fiber
Product Type
3/4 In Hor/Vert Sealing FTG
Manufacturer Information
Manufacturers Part Number
EYA-75
Brand
O-Z/GEDNEY
GTIN
00783126138023
UPC
783126138023
Taxonomies, Classifications, and Categories
Type
Type EYA Vertical/Horizontal Sealing Fitting
Category Description
HAZARDOUS LOCATION FITTINGS
Availability
Status
Inactive
Packaging
Weight per each
0.74
Carton
10
Package
50
Uses, Certifications, and Standards
Application
For Rigid Conduit Or IMC
standard
Third Party Certification: UL File Number E-34997, CSA 009795 Suitable For Wet Locations, UL Listed Using: O-Z/Gedney EYC Sealing Compound Or Crouse-Hinds Chico Compound, CSA Certified Sealing Compound, Class I, Division 1, 2, Groups A, B, C, D, Class I, Zone 1, 2, Groups IIA, IIB, IIC, Class II, Division 1, 2, Groups E, F, G, Class III, Applicable Third Party Standards: UL 886, CSA C22.2 Number 30 NEC Articles 500-503 & 505, Military Specification: Mil-F-28675
You must have an account to view stock levels
These alternate items can be purchased instead of EYA75.
Jump To:

Similar Items

Similar items are close alternatives to EYA75, though they may not be 100% alike.

Conduit Seal Body, 3/4 In Trade Size, Electro-Galvanized With Aluminum Acrylic P...
  • Our Part #: EYS216
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EYS216
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($280.10)
EYS216 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$56.02

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Female, Feraloy Iron Allo...
  • Our Part #: EYS21
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EYS21
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($244.75)
EYS21 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.95

Each

QTY:
Each
Add
Conduit Seal Body, 3/4 In Trade Size, Zinc Electro-Plated Chromate Epoxy Powder ...
  • Our Part #: EYF75
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EYF-75
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($250.95) · 25 ($1,254.75)
EYF75 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$50.19

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EYA75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYF75 Appleton Electric 00781381135122
EYS21 Appleton Electric 00781381621014
EYS21 Eaton Crouse-Hinds 00782274378602
ENY-2M Killark 00783936111322
EYA-75 O-Z Gedney 00783126138023
EYS21 Thomas & Betts 782274378602
EVHF-2 Thomas & Betts Conduit n/a

* All prices subject to change.