EYF75 - 3/4" Seal Off Fitting

Appleton

  • $53.42 (Each)
  • $53.42 (Each)

  • $267.10 (Per 5)

  • $1,335.50 (Per 25)
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
EYF75
Manufacturer
Appleton
Manufacturer's Part Number
EYF-75
Description
3/4" Seal Off Fitting
Conduit Seal Body, 3/4 In Trade Size, Zinc Electro-Plated Chromate Epoxy Powder Coated, Female Connection, 3.5 In Length, 1.38 In Width, Horizontal Mount/Vertical Mount, 0.86 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381135122 / 00781381135122
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.42 (Each)
Carton
$267.10 (Per 5)
Standard Packaging
$1,335.50 (Per 25)
Resources
Images
 
 
EYF75 - Small Image
 
EYF75 - Large Image
Specifications Sheets
 
 
EYF75 - Specification Sheet
Attachments
 
 
EYF75 - Specification Sheet
Other Links
 
 
EYF75 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electro-Plated Chromate Epoxy Powder Coated
Dimensions and Weight
Length
3.5 in
Width
1.38 in
Size
3/4
Descriptions
Product Type
Conduit Seal Body
Description
3/4" SEAL OFF FITTING
Long Description
Conduit Seal Body, 3/4 in Trade Size, Zinc Electro-Plated Chromate Epoxy Powder Coated, Female Connection, 3.5 in Length, 1.38 in Width, Horizontal Mount/Vertical Mount, 0.86 lb/EA
Short Description
Conduit Seal Body, 3/4 in, Zinc Electroplated Chromate Epoxy Powder Coated,Horizontal Mount/Vertical Mount
Special Features
Explosionproof;Dust Ignitionproof;Rain Tight
extra long description
APP EYF-75 3/4 EXP PROOF SEAL. UN
Additional Information
body type
Conduit Seal
Connection Type
Female
Enclosure Type
Class I Group A B C D;Class II Group E F G;Class III
Mounting Type
Horizontal Mount/Vertical Mount
for use with
Threaded Rigid Metal Conduit and IMC
Standards Met
UL MA
package quantity
25 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
EYF-75
GTIN
00781381135122
UPC
781381135122
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
EY Series 25 PCT Fill Vertical And Horizontal Conduit Sealing Fitting
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.86 lb/EA
Weight per each
0.86
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Hazardous Location
standard
And Class III;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYF75.
Jump To:

Similar Items

Similar items are close alternatives to EYF75, though they may not be 100% alike.

Conduit Seal Body, 3/4 In Trade Size, Electro-Galvanized With Aluminum Acrylic P...
  • Our Part #: EYS216
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EYS216
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($280.10) ·
EYS216 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$56.02

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Female, Feraloy Iron Allo...
  • Our Part #: EYS21
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EYS21
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($244.75) ·
EYS21 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.95

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EYF75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYF75 Appleton Electric 00781381135122
EYS21 Appleton Electric 00781381621014
EYS21 Eaton Crouse-Hinds 00782274378602
ENY-2M Killark 00783936111322
EYA-75 O-Z Gedney 00783126138023
EYS21 Thomas & Betts 782274378602
EVHF-2 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat