WWCTB - Tan Winged Wire Connector 500/Bag

Nsi

  • $51.26 (Per 500)
  • $0.10 (Each)

  • $51.26 (Per 500)

  • $102.52 (Per 1,000)

In-Stock: 2,500 available locally (Austin RDC, TX ) ( change location)
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
WWCTB
Manufacturer
Nsi
Manufacturer's Part Number
WWC-T-B
Description
Tan Winged Wire Connector 500/Bag
Winged Wire Connector, (3) #22 Awg Conductor Size, (4) #12 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Tan Insulation Color, +221 °F Operating Temperature, 0.720 In Overall Width, 1.142 In Overall Height, 600 V, 0.0019 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
31201502 - Electrical insulating tape
UPC/EAN/GTIN
662381141255 / 6623811412554 / 00662381141255
Weight per unit
0.0019 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.10 (Each)
Carton
$51.26 (Per 500)
Stock Availability
Austin RDC
2,500 (Check another store)
All Stores
380,000
Resources
Images
 
 
WWCTB - Small Image
 
WWCTB - Large Image
 
WWCTB - Large Image
 
WWCTB - Large Image
Other Links
 
 
WWCTB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Number Of Conductors
1
Terminal Type
Winged
Voltage Rating
600 V
Material, Color, and Finish
Color
Tan
Conductor Material
Copper
Finish
Thermoplastic
Insulation Color
Tan
Insulation Material
Thermoplastic
Dimensions and Weight
Size
H=1.14 - W=.720 - ID=.283
Descriptions
Description
TAN WINGED WIRE CONNECTOR 500/BAG
Extra Long Description
NSI WWC-T-B WW Linerless Rubber 69k
Features
Winged Tan Easy Twist, 22-8 AWG - Bag Of 500.
Long Description
Winged Wire Connector, (3) #22 AWG Conductor Size, (4) #12 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Tan Insulation Color, +221 °F Operating Temperature, 0.720 in Overall Width, 1.142 in Overall Height, 600 V, 0.0019 lb
Product Type
Winged Wire Connector
Short Description
Winged Wire Connector, Thermoplastic, Tan, 22 to 8 AWG, 500 per bag
Special Features
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors
Additional Information
Insulated/Non-Insulated
Insulated
Made In USA
yes
Maximum Conductor Size
(4) #12 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V
Minimum Conductor Size
(3) #22 AWG
Overall Height
1.142 in
Overall Width
0.720 in
Package Quantity
5000 CT
Standards Met
UL E155027;CSA 231168;RoHS;UL 486C Listed
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
WWC-T-B
Sub Brand
Easy-Twist(TM)
GTIN
00662381141255
UPC
662381141255
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Winged Wire Connectors
Availability
Minimum Qty
500
Packaging
Weight
0.0019 lb
Weight per each
0.0019
Carton
500
Uses, Certifications, and Standards
Application
Splicing Wire
Environmental Conditions
105 C
Standard
UL 486C
Temperature Rating
105 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 380,000

Location search:

* All prices subject to change.

Begin Live Chat