WWCRC - Red Wing Wire Connector 100/BK

Nsi

  • $38.08 (Per 100)
  • $0.38 (Each)

  • $38.08 (Per 100)

  • $380.80 (Per 1,000)

In-Stock: 500 available locally (Lawton, OK) ( change location)
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
WWCRC
Manufacturer
Nsi
Manufacturer's Part Number
WWC-R-C
Description
Red Wing Wire Connector 100/BK
Winged Wire Connector, (3) #16 Awg Conductor Size, (5) #12 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.906 In Overall Width, 1.252 In Overall Height, 600 V, 0.79 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381361745 / 6623813617452 / 00662381361745
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.38 (Each)
Carton
$0.38 (Each)
Standard Packaging
$38.08 (Per 100)
Stock Availability
Lawton
500 (Check another store)
Oklahoma City
1,000
All Stores
21,900
Resources
Images
 
 
WWCRC - Small Image
 
WWCRC - Large Image
 
WWCRC - Large Image
 
WWCRC - Large Image
 
WWCRC - Large Image
 
WWCRC - Large Image
Other Links
 
 
WWCRC - Other
 
WWCRC - Other
Brochures
 
 
WWCRC - Brochure
Tech Bulletins
 
 
WWCRC - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Conductors
1
Terminal Type
Winged
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper
Finish
Thermoplastic
Insulation Color
Red
Insulation Material
Thermoplastic
Descriptions
Description
RED WING WIRE CONNECTOR 100/BK
Extra Long Description
NSI WWC-R-C Winged Red Easy Twist,
Features
Winged Red Easy Twist, 18-8 AWG - Carton Of 100.
Long Description
Winged Wire Connector, (3) #16 AWG Conductor Size, (5) #12 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.906 in Overall Width, 1.252 in Overall Height, 600 V, 0.79 lb
Product Type
Winged Wire Connector
Short Description
Winged Wire Connector, Thermoplastic, Red, 18 to 8 AWG, 500 per bag
Special Features
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors
Additional Information
Insulated/Non-Insulated
Insulated
Made In USA
yes
Maximum Conductor Size
(5) #12 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V
Minimum Conductor Size
(3) #16 AWG
Overall Height
1.252 in
Overall Width
0.906 in
Package Quantity
1000 CA
Standards Met
UL E155027;CSA 231168;RoHS;UL 486C Listed
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
WWC-R-C
Sub Brand
Easy-Twist(TM)
GTIN
00662381361745
UPC
662381361745
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
Minimum Qty
100
Packaging
Weight
0.79 lb
Weight per each
0.79
Carton
1
Package
100
Uses, Certifications, and Standards
Environmental Conditions
105 C
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WWCRC.
Jump To:

Similar Items

Similar items are close alternatives to WWCRC, though they may not be 100% alike.

Cross Referenced

These items are similar to WWCRC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
512 3M Electrical Products n/a
512-POUCH 3M Electrical Products 00054007081616
8161 3M Electrical Products n/a
HP1300 Etcon 00051033130189
10-086 Gardner Bender 00032076100865
86 Gardner Bender n/a
30-452 Ideal Industries 00783250304523
30-WT52C Ideal Industries n/a
WT52-1 Ideal Industries 00781789611020
23086 Morris 00601986230865
WWC-R-C NSi Industries 00662381361745
PNRW-C Penn-Union n/a
10-604 Thomas & Betts n/a
10-604-H Thomas & Betts n/a
SPI-W2 Greaves 00784491701126
P2-C Panduit n/a

* All prices subject to change.

Begin Live Chat