WWCRB - Red Winged Wire Connector 500/Bag

Easy-Twist

  • $43.33 (Per 500)
  • $0.09 (Each)

  • $43.33 (Per 500)

  • $86.66 (Per 1,000)

In-Stock: 500 available locally (Lawton, OK) (change location)
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
WWCRB
Manufacturer
Easy-Twist
Manufacturer's Part Number
WWC-R-B
Description
Red Winged Wire Connector 500/Bag
Winged Wire Connector, (3) #16 Awg Conductor Size, (5) #12 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.906 In Overall Width, 1.252 In Overall Height, 600 V, 3.73 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381141125 / 6623811411250 / 00662381141125
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.09 (Each)
Carton
$43.33 (Per 500)
Stock Availability
Lawton
500 (Check another store)
Oklahoma City
23,500
All Stores
1,693,000
Resources
Images
 
 
WWCRB - Small Image
 
WWCRB - Large Image
 
WWCRB - Large Image
 
WWCRB - Large Image
Other Links
 
 
WWCRB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Winged
Number of Conductors
1
Voltage Rating
600
Material
Thermoplastic
Material, Color, and Finish
Insulation Material
Thermoplastic
Conductor Material
Copper
Insulation Color
Red
Color
Red
Finish
Thermoplastic
Dimensions and Weight
Size
H=1.25 - W=.906 - ID=.354
Descriptions
Product Type
Winged Wire Connector
Long Description
Winged Wire Connector, (3) #16 AWG Conductor Size, (5) #12 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.906 in Overall Width, 1.252 in Overall Height, 600 V, 3.73 lb
Features
Winged Red Easy Twist, 18-8 AWG - Bag Of 500.
Short Description
Winged Wire Connector, Thermoplastic, Red, 18 to 8 AWG, 500 per bag
Special Features
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors
Description
RED WINGED WIRE CONNECTOR 500/BAG
extra long description
NSI WWC-R-B Red Winged Wire Conn w/
Additional Information
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C;+221 °F
Overall Width
0.906 in
Overall Height
1.252 in
Minimum Conductor Size
(3) #16 AWG
Maximum Conductor Size
(5) #12 AWG
Maximum Voltage Rating
600 V
Standards Met
UL E155027;CSA 231168;RoHS;UL 486C Listed
Made in USA
yes
package quantity
500 BG
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Brand
Easy-Twist
sub brand
Easy-Twist(TM)
Manufacturers Part Number
WWC-R-B
GTIN
00662381141125
UPC
662381141125
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Winged Wire Connectors
Availability
minimum qty
500
Packaging
Weight
3.73 lb
Weight per each
0.007
Carton
500
Uses, Certifications, and Standards
environmental conditions
105 C
Temperature Rating
105 C
Application
Splicing Wire
standard
UL 486C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,693,000

Location search:

* All prices subject to change.

Begin Live Chat