WWCBB - Blue Winged Wire Connector

Nsi

  • $28.20 (Per 100)
  • $0.28 (Each)

  • $28.20 (Per 100)

  • $282.00 (Per 1,000)

In-Stock: 300 available locally (Cookeville, TN) ( change location)
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
WWCBB
Manufacturer
Nsi
Manufacturer's Part Number
WWC-B-B
Description
Blue Winged Wire Connector
Winged Wire Connector, (2) #10 Awg;(1) #12 Awg Conductor Size, (1) #8 Awg;(3) #10 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Blue Insulation Color, +221 °F Operating Temperature, 1.260 In Overall Width, 1.575 In Overall Height, 600 V, 1.68 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
31201502 - Electrical insulating tape
UPC/EAN/GTIN
662381141224 / 6623811412240 / 00662381141224
Weight per unit
1.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.28 (Each)
Carton
$28.20 (Per 100)
Stock Availability
Cookeville
300 (Check another store)
Nashville RDC
1,300
All Stores
45,500
Resources
Images
 
 
WWCBB - Small Image
 
WWCBB - Large Image
 
WWCBB - Large Image
 
WWCBB - Large Image
 
WWCBB - Large Image
 
WWCBB - Large Image
Other Links
 
 
WWCBB - Other
 
WWCBB - Other
Brochures
 
 
WWCBB - Brochure
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
Thermoplastic
Number Of Conductors
1
Terminal Type
Winged
Voltage Rating
600 V
Material, Color, and Finish
Color
Blue
Conductor Material
Copper
Finish
Thermoplastic
Insulation Color
Blue
Insulation Material
Thermoplastic
Descriptions
Description
BLUE WINGED WIRE CONNECTOR
Extra Long Description
NSI WWC-B-B WW Corrosion Protection
Features
Winged Blue Easy Twist, 14-6 AWG - Bag Of 100.
Long Description
Winged Wire Connector, (2) #10 AWG;(1) #12 AWG Conductor Size, (1) #8 AWG;(3) #10 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Blue Insulation Color, +221 °F Operating Temperature, 1.260 in Overall Width, 1.575 in Overall Height, 600 V, 1.68 lb
Product Type
Winged Wire Connector
Short Description
Winged Wire Connector, Thermoplastic, Blue, 14 to 6 AWG, 100 per bag
Special Features
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors
Additional Information
Insulated/Non-Insulated
Insulated
Made In USA
yes
Maximum Conductor Size
(1) #8 AWG;(3) #10 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V
Minimum Conductor Size
(2) #10 AWG;(1) #12 AWG
Overall Height
1.575 in
Overall Width
1.260 in
Package Quantity
2500 CA
Standards Met
UL E155027;CSA 231168;RoHS;UL 486C Listed
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
WWC-B-B
Sub Brand
Easy-Twist(TM)
GTIN
00662381141224
UPC
662381141224
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
Minimum Qty
100
Packaging
Weight
1.68 lb
Weight per each
1.68
Carton
100
Uses, Certifications, and Standards
Environmental Conditions
105 C
Temperature Rating
105 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 45,500

Location search:
These alternate items can be purchased instead of WWCBB.
Jump To:

Similar Items

Similar items are close alternatives to WWCBB, though they may not be 100% alike.

Cross Referenced

These items are similar to WWCBB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HP1701 Etcon 00051033130288
10-089 Gardner Bender 00032076100896
13-089 Gardner Bender 00032076130893
89 Gardner Bender n/a
30-654 Ideal Industries 00783250306541
30-WT54B Ideal Industries n/a
WT54-1 Ideal Industries 00781789611068
19160-0047 Molex n/a
23190 Morris 00601986231909
WWC-B NSi Industries 00662381141231
WWC-B-B NSi Industries 00662381141224
10-618 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat