WW732 - 3/4"X66' Prem Vny Tape

Nsi

  • $9.52 (Each)
  • $9.52 (Each)

  • $952.00 (Per 100)

In-Stock: 2 available locally (Bridgeport, TX) ( change location)
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
WW732
Manufacturer
Nsi
Manufacturer's Part Number
WW-732
Description
3/4"X66' Prem Vny Tape
Warriorwrap WW-732 Black Vinyl Professional-Quality Electrical Tape Is Strong Enough For Demanding Environments and Highly Resistant to Abrasion and Corrosion. This Tape Is 7MIL Thick, 66FT Long and Has A Max Temperature Rating Of 220 Degrees F. The Strong Adhesion Helps Stick to Uneven Surfaces and Keeps The Backing In Place. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201502 - Electrical insulating tape
UPC/EAN/GTIN
662381367167 / 6623813671676 / 00662381367167
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.52 (Each)
Standard Packaging
$952.00 (Per 100)
Stock Availability
Bridgeport
2 (Check another store)
DFW RDC
0
All Stores
251
Resources
Images
 
 
WW732 - Small Image
 
WW732 - Large Image
Other Links
 
 
WW732 - Other
Brochures
 
 
WW732 - Brochure
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
Vinyl
Material, Color, and Finish
Backing Material
Plasticized Polyvinyl Chloride (PVC)
Color
Black
Dimensions and Weight
Length
66
Size
Thickness - 7mil - Length-66' - Width 3/4"
Thickness
.007
Width
.75
Descriptions
Description
3/4"X66' PREM VNY TAPE
Extra Long Description
NSI WW-732 Warrior Wrap Professiona
Features
Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.For insulating, splicing or marking cables and wires on the jobsite, choose WarriorWrap, available in 12 colors and 3 grades of quality. That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity to hold tight in residential or commercial en
Long Description
WarriorWrap WW-732 Black Vinyl Professional-Quality Electrical Tape is strong enough for demanding environments and highly resistant to abrasion and corrosion. This tape is 7mil thick, 66ft long and has a max temperature rating of 220 degrees F. The strong adhesion helps stick to uneven surfaces and keeps the backing in place. Top breaking strength and elasticity make WarriorWrap an excellent choice for splicing, insulating or marking wires.
Product Type
Warrior Wrap Professional Plus Vinyl Electrical Tape 7MIL .7
Special Features
Superior Adhesion and Elasticity, Extreme Weather Performance, Excellent Tensile Strength, Highly Resistant to UV, Abrasion and Corrosion.
Additional Information
Adhesion Strength
33.2
Maximum Voltage
600
Temperature Range
0° - 221°
Tensile Strength
19.8
Warranty
1 YEAR
Manufacturer Information
Brand
WarriorWrap
Manufacturers Part Number
WW-732
GTIN
00662381367167
UPC
662381367167
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Premium
Packaging
Weight per each
0.22
Carton
1
Package
100
Uses, Certifications, and Standards
Application
NSI
Standard
UL 510
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WW732.
Jump To:

Similar Items

Similar items are close alternatives to WW732, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat