WW716 - 3/4"X60' GP Vny Tape

Nsi

  • $1.86 (Each)
  • $1.86 (Each)

  • $186.00 (Per 100)

In-Stock: 374 available locally (West Wichita, KS) ( change location)
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
WW716
Manufacturer
Nsi
Manufacturer's Part Number
WW-716
Description
3/4"X60' GP Vny Tape
Warriorwrap WW-716 Black Vinyl General Use Electrical Tape Is Strong Enough For Professional Environments and Gets The Job Done Right The First Time, Every Time. This Tape Is 7MIL Thick, 60FT Long and Has A Max Temperature Rating Of 176 Degrees. The Strong Adhesion Helps Stick to Uneven Surfaces and Keeps The Backing In Place. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201502 - Electrical insulating tape
UPC/EAN/GTIN
662381367365 / 6623813673656 / 00662381367365
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.86 (Each)
Standard Packaging
$186.00 (Per 100)
Stock Availability
West Wichita
374 (Check another store)
All Stores
7,995
Resources
Attachments
 
 
WW716 - Specification Sheet
Images
 
 
WW716 - Small Image
 
WW716 - Large Image
Other Links
 
 
WW716 - Other
Brochures
 
 
WW716 - Brochure
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
Vinyl
Material, Color, and Finish
Backing Material
Plasticized Polyvinyl Chloride (PVC)
Color
Black
Dimensions and Weight
Length
60
Size
Thickness - 7mil - Length-60' - Width 3/4"
Thickness
.007
Width
.75
Descriptions
Description
3/4"X60' GP VNY TAPE
Extra Long Description
NSI WW-716 Warrior Wrap General Use
Features
Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.For insulating, splicing or marking cables and wires on the jobsite, choose WarriorWrap, available in 12 colors and 3 grades of quality. That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity to hold tight in indoor residential or commer
Long Description
WarriorWrap WW-716 Black Vinyl General Use Electrical Tape is strong enough for professional environments and gets the job done right the first time, every time. This tape is 7mil thick, 60ft long and has a max temperature rating of 176 degrees. The strong adhesion helps stick to uneven surfaces and keeps the backing in place. Top breaking strength and elasticity make WarriorWrap an excellent choice for splicing, insulating or marking wires.
Product Type
Warrior Wrap General Use Vinyl Electrical Tape 7MIL .75 In X
Special Features
Good Ahesion and Elasticity, All Weather Performance, Great Tensile Strength, Resistant Tto UV, Abrasion and Corrosion, Falme-Retardant.
Additional Information
Adhesion Strength
16
Maximum Voltage
600
Temperature Range
20° - 176°
Tensile Strength
15
Warranty
1 YEAR
Manufacturer Information
Brand
WarriorWrap
Manufacturers Part Number
WW-716
GTIN
00662381367365
UPC
662381367365
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
GENERAL PURPOSE
Packaging
Weight per each
0.19
Carton
1
Package
100
Uses, Certifications, and Standards
Application
NSI
Standard
UL 510
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WW716.
Jump To:

Similar Items

Similar items are close alternatives to WW716, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat