WCRC - Red Twist-On Wire Conn

Nsi

  • $19.53 (Per 100)
  • $0.20 (Each)

  • $19.53 (Per 100)

  • $195.30 (Per 1,000)

In-Stock: 300 available locally (Oklahoma City, OK ) ( change location)
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
WCRC
Manufacturer
Nsi
Manufacturer's Part Number
WC-R-C
Description
Red Twist-On Wire Conn
Twist-On Wire Connector, (3) #18 Awg Conductor Size, (3) #10 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.339 In Overall Width, 1.043 In Overall Height, 600 V, 0.64 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381361547 / 6623813615472 / 00662381361547
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.20 (Each)
Carton
$19.53 (Per 100)
Stock Availability
Oklahoma City
300 (Check another store)
All Stores
12,700
Resources
Images
 
 
WCRC - Small Image
 
WCRC - Large Image
 
WCRC - Large Image
 
WCRC - Large Image
 
WCRC - Large Image
 
WCRC - Large Image
Other Links
 
 
WCRC - Other
Tech Bulletins
 
 
WCRC - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Terminal Type
Twist-On
Voltage Rating
600 V
Material, Color, and Finish
Color
Red
Conductor Material
Copper
Finish
Thermoplastic
Insulation Color
Red
Insulation Material
Thermoplastic
Dimensions and Weight
Depth
.339
Height
1.04
Descriptions
Description
RED TWIST-ON WIRE CONN
Extra Long Description
NSI WC-R-C Standard Red Easy Twist
Features
Standard Red Easy Twist, 22-10 AWG - Carton of 100.
Long Description
Twist-On Wire Connector, (3) #18 AWG Conductor Size, (3) #10 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.339 in Overall Width, 1.043 in Overall Height, 600 V, 0.64 lb
Product Type
Twist-On Wire Connector
Short Description
Twist-On Wire Connector, Thermoplastic, Red, 22 to 14 AWG, 500 per bag
Special Features
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors
Additional Information
Insulated/Non-Insulated
Insulated
Made In USA
yes
Maximum Conductor Size
(3) #10 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V
Minimum Conductor Size
(3) #18 AWG
Overall Height
1.043 in
Overall Width
0.339 in
Package Quantity
1000 CA
Standards Met
UL Listed E155027;CSA 231168;RoHS;UL 486C Listed
Warranty
1 YEAR
Wire Type
COPPER
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
WC-R-C
Sub Brand
Easy-Twist(TM)
GTIN
00662381361547
UPC
662381361547
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Standard Wire Connectors
Availability
Minimum Qty
100
Packaging
Weight
0.64 lb
Weight per each
0.64
Carton
100
Uses, Certifications, and Standards
Application
Splicing Wire
Environmental Conditions
105 C
Standard
UL 486C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12,700

Location search:

Greater Oklahoma City Area

Location Stock Available
Enid
100 View Store
Lawton
300 View Store
Oklahoma City
300 View Store

Distribution Centers

Location Stock Available
Springdale
5,200 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat