TMRY500J - Terminator Red/Yellow 500PC Jar

Nsi

  • $88.19 (Per Jar)
  • $88.19 (Per Jar)

In-Stock: 8 available locally (Nashville, TN) (change location)

QTY:
Jars
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TMRY500J
Manufacturer
Nsi
Manufacturer's Part Number
TM-RY-500J
Description
Terminator Red/Yellow 500PC Jar
Terminator Red/Yellow Premium Wire Connectors With Steel Springs, Rated For Copper Wire In 18-8 Awg Wire Range. Dual Color Coding Means One Premium Wire Connector Does The Job Of Two Standard Connectors In Most Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381365378 / 6623813653788 / 00662381365378
Weight per unit
1.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
Jar
Unit
$88.19 (Per Jar)
Stock Availability
Nashville
8 Jars (Check another store)
Nashville RDC
18 Jars
All Stores
959 Jars
Resources
Images
 
 
TMRY500J - Small Image
 
TMRY500J - Large Image
 
TMRY500J - Large Image
 
TMRY500J - Large Image
 
TMRY500J - Large Image
Attachments
 
 
TMRY500J - Specification Sheet
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
600
Material
Thermoplastic
Material, Color, and Finish
Color
RED/YELLOW
Finish
Thermoplastic
Dimensions and Weight
Size
H=1.472 - W=.751
Descriptions
Product Type
Terminator R/Y Jar 500PC
Description
TERMINATOR RED/YELLOW 500PC JAR
extra long description
NSI TM-RY-500J Terminator R/Y Jar 5
Features
Terminator Red/Yellow 500pc Jar
Special Features
Flexible Skirt covers over strip and conforms to fit into tight spaces - Fixed precise square wire spring provides secure gripping of conductors - Flame retardant UL 94V-2 thermoplastic shell provides excellent electrical insulation - Zinc-plated spring for low contact resistance
Long Description
TERMINATOR Red/Yellow Premium Wire Connectors with Steel Springs, Rated for copper wire in 18-8 AWG Wire Range. Dual color coding means one premium wire connector does the job of two standard connectors in most applications.
Additional Information
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Manufacturers Part Number
TM-RY-500J
Brand
NSi
GTIN
00662381365378
UPC
662381365378
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Red/Yellow
Packaging
Weight per jar
1.82
Carton
1
Uses, Certifications, and Standards
environmental conditions
105
Temperature Rating
105
Application
Splicing Wire
standard
UL 486C
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TMRY500J.
Jump To:

Similar Items

Similar items are close alternatives to TMRY500J, though they may not be 100% alike.

Wing Wire Connector, Copper Conductor Material, Red/Yellow Insulation Color, +22...
  • Our Part #: RY+BULK
  • Nashville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RY+JUG
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 500 ($80.52) · 4,000 ($644.20) ·
RY+BULK - Minnesota Mining (3M)

Nashville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$80.53

Per 500

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat