STL3506 - Transformer Lug (6) 350

Nsi

  • $162.56 (Each)
  • $162.56 (Each)

In-Stock: 4 available locally (Lafayette, LA) (change location)
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
STL3506
Manufacturer
Nsi
Manufacturer's Part Number
STL350-6
Description
Transformer Lug (6) 350
Transformer Lug, #6 Awg Conductor Size, 350 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, Silver Insulation Color, 6 Conductors, +90 °C Operating Temperature, 9.060 In Overall Length, Screw Terminal, 600 V Ac, 0.82 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381097040 / 6623810970406 / 00662381097040
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$162.56 (Each)
Stock Availability
Lafayette
4 (Check another store)
Alexandria
0
All Stores
6
Resources
Images
 
 
STL3506 - Small Image
 
STL3506 - Large Image
 
STL3506 - Large Image
Specifications Sheets
 
 
STL3506 - Specification Sheet
Tech Bulletins
 
 
STL3506 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Insulation Color
Silver
Dimensions and Weight
Overall Length
9.060 in
Descriptions
Product Type
Transformer Lug
Long Description
Transformer Lug, #6 AWG Conductor Size, 350 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, Silver Insulation Color, 6 Conductors, +90 °C Operating Temperature, 9.060 in Overall Length, Screw Terminal, 600 V ac, 0.82 lb/EA
Special Features
Electro-Tin Plated for Low Contact Resistance
Short Description
Transformer Lug, Non-Insulated, 9.060 in L, 600 VAC
Description
TRANSFORMER LUG (6) 350
extra long description
NSI STL350-6 Transformer Lug (6) 35
Features
6 Port Aluminum Dual Rated Transformer Connector 350 MCM - 6 AWG Transformer Connectors are made from 6061T-6 aluminum alloy. They are electro-tin plated for low contact resistance. Two NEMA 1/2" holes for easy attachment. Rated 600 volts.
Additional Information
Minimum Conductor Size
#6 AWG
Maximum Conductor Size
350 MCM
For Stud Size
1/2 in (Transformer Stud)
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Wire Termination
package quantity
6 CT
Maximum Voltage Rating
600 V ac
Standards Met
NEMA
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
sub brand
NSI
Manufacturers Part Number
STL350-6
GTIN
00662381097040
UPC
662381097040
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight
0.82 lb/EA
Weight per each
0.82
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Alexandria Area

Location Stock Available
Lafayette
4 View Store

Distribution Centers

Location Stock Available
Phoenix
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat