N8 - #8 Cu Split Bolt

Nsi

  • $4.04 (Each)
  • $4.04 (Each)

  • $404.05 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
N8
Manufacturer
Nsi
Manufacturer's Part Number
N-8
Description
#8 Cu Split Bolt
Split Bolt Connector, #16 Awg (Range Of Equal Main and Tap-Stranded) Conductor Size, #8 Awg (Range Of Equal Main and Tap-Stranded);#16 Awg (Minimum Tap With One Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 0.854 In Overall Length, Split Terminal, 600 V, 0.03 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020017 / 6623810200176 / 00662381020017
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.04 (Each)
Carton
$4.04 (Each)
Standard Packaging
$404.05 (Per 100)
Resources
Images
 
 
N8 - Small Image
 
N8 - Large Image
 
N8 - Large Image
Tech Bulletins
 
 
N8 - Tech Bulletin
Features
Terminal Type
Split
Poles
1
Wire Size
16 STR - 8 STR
Number of Conductors
2
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper;Copperweld
Color
Copper
Finish
COPPER
Dimensions and Weight
Overall Length
0.854 in
Size
L=.854 - W=.472
Descriptions
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #16 AWG (Range of Equal Main and Tap-Stranded) Conductor Size, #8 AWG (Range of Equal Main and Tap-Stranded);#16 AWG (Minimum Tap with one Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 0.854 in Overall Length, Split Terminal, 600 V, 0.03 lb/EA
Short Description
Split Bolt Connector, Non-Insulated, 0.854 in L, 600 V
Special Features
High Strength Solderless Service Connector
Description
#8 CU SPLIT BOLT
Features
Copper Split Bolt Connector 8 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
extra long description
NSI N-8 Split Bolt Copper 8
Additional Information
Maximum Conductor Size
#8 AWG (Range of Equal Main and Tap-Stranded);#16 AWG (Minimum Tap with one Maximum Main-Stranded)
Insulated/Non-Insulated
Non-Insulated
Minimum Conductor Size
#16 AWG (Range of Equal Main and Tap-Stranded)
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V
for use with
Wire Termination
Standards Met
UL Listed 486B, 486BA, 486BD;CSA Certified
package quantity
100 CT
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
N-8
sub brand
Split Bolts
GTIN
00662381020017
UPC
662381020017
Taxonomies, Classifications, and Categories
Type
Copper Split Bolts
Category Description
SPLIT BOLTS
Packaging
Weight
0.03 lb/EA
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL486B
Application
Wire Termination
You must have an account to view stock levels
These alternate items can be purchased instead of N8.
Jump To:

Similar Items

Similar items are close alternatives to N8, though they may not be 100% alike.

Split Bolt Connector, #14 Awg (Minimum Tap With Maximum Main);#10 Awg (Solid Equ...
  • Our Part #: 8H
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 8H
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($555.36)
8H - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.55

Each

QTY:
Each
Add
Split Bolt Connector, #20 Awg (Stranded) Conductor Size, #8 Awg (Stranded) Condu...
  • Our Part #: KS15
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KS15
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,310.00)
KS15 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.10

Each

QTY:
Each
Add
Split Bolt Connector, #14 Awg (Minimum Tap With Maximum Main);#12 Awg (Stranded ...
  • Our Part #: 9H
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 9H
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($604.94) · 1,000 ($6,049.40)
9H - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.05

Each

QTY:
Each
Add
Split Bolt Connector, #10 Awg (Stranded) Conductor Size, #8 Awg (Stranded) Condu...
  • Our Part #: SBC8C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SBC8C
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($405.40)
SBC8C - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.05

Each

QTY:
Each
Add
Cross Referenced

These items are similar to N8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-15 Burndy 00781810011256
K-8 Galvan Industries 00632591713351
A-2 Greaves 00784491101308
IK-8 ILSCO 00783669470024
90314 Morris 00601986903141
N-8 NSi Industries 00662381020017
SBC8-C Panduit 00074983904020
S-8 Penn-Union 00785037593274
S8 Penn-Union n/a
2T Thomas & Betts 00783786036790
8H Thomas & Betts 00783786200023
E-8 Thomas & Betts n/a
3T Thomas & Betts n/a
691 Topaz 00751338172609
8W WEAVER n/a

* All prices subject to change.