KS15 - Servit 10 STR - 8 STR

Burndy

  • $13.10 (Each)
  • $13.10 (Each)

  • $1,310.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
KS15
Manufacturer
Burndy
Manufacturer's Part Number
KS15
Description
Servit 10 STR - 8 STR
Split Bolt Connector, #20 Awg (Stranded) Conductor Size, #8 Awg (Stranded) Conductor Size, Non-Insulated, High Copper Alloy Conductor Material, 0.85 In Overall Length, Split Terminal
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810011256 / 00781810011256
Weight per unit
0.026 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.10 (Each)
Standard Packaging
$1,310.00 (Per 100)
Resources
Images
 
 
KS15 - Small Image
 
KS15 - Large Image
 
KS15 - Large Image
Specifications Sheets
 
 
KS15 - Specification Sheet
Attachments
 
 
KS15 - Specification Sheet
Brochures
 
 
KS15 - Brochure
Other Links
 
 
KS15 - Other
 
KS15 - Other
 
KS15 - Other
Features
Terminal Type
Split
Material
Copper
Material, Color, and Finish
Conductor Material
High Copper Alloy
Dimensions and Weight
Overall Length
0.85 in;22 mm
Descriptions
Description
SERVIT 10 STR - 8 STR
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #20 AWG (Stranded) Conductor Size, #8 AWG (Stranded) Conductor Size, Non-Insulated, High Copper Alloy Conductor Material, 0.85 in Overall Length, Split Terminal
Features
UL467 Listed For Direct Burial Applications In Earth Or Concrete, Compact, High-Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Cracking And Corrosion, Conductor Type: Run And Tap: Solid Copperweld, Commercial Stranded And Solid Copper, Installation Torque: 165 IN-LB, Length: 0.85 IN, Cross Flats: 0.5 IN, Width: 0.38 IN
Short Description
Split Bolt Connector, Non-Insulated, 0.85 in;22 mm
Special Features
Split-Bolt Has Free-Running Threads and Easy to Grip Wrench Flats;Highly Resistant to Season Cracking and Corrosion;High Strength
extra long description
BUR KS15 CU SB 10 STR - 8 STR
Additional Information
Minimum Conductor Size
#20 AWG (Stranded)
Maximum Conductor Size
#8 AWG (Stranded)
Insulated/Non-Insulated
Non-Insulated
for use with
Direct Burial Applications in Earth or Concrete
Standards Met
UL Listed 467, 486;CSA Certified C22.2 No 41;RoHS Compliant;DB Rated
package quantity
1 CT;100 PK
pallet quantity
99000
Manufacturer Information
Brand
BURNDY
sub brand
Burndy
Manufacturers Part Number
KS15
GTIN
00781810011256
UPC
781810011256
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
KS, Compact
Packaging
Weight per each
0.026
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CSA C22.2 No 41;UL467;UL486
Application
For Direct Burial Applications In Earth Or Concrete, Copper
You must have an account to view stock levels
These alternate items can be purchased instead of KS15.
Jump To:

Similar Items

Similar items are close alternatives to KS15, though they may not be 100% alike.

Split Bolt Connector, #16 Awg (Range Of Equal Main and Tap-Stranded) Conductor S...
  • Our Part #: N8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N-8
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($404.05)
N8 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.04

Each

QTY:
Each
Add
Copper Split Bolt, Cu: 2/0 Awg (STR)-500 Kcmil (Run & Tap).
  • Our Part #: KS34
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KS34
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,989.48)
KS34 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$165.79

Each

QTY:
Each
Add
Split Bolt Connector, #14 Awg (Minimum Tap With Maximum Main);#10 Awg (Solid Equ...
  • Our Part #: 8H
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 8H
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($555.36)
8H - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.55

Each

QTY:
Each
Add
Split Bolt Connector, #10 Awg (Stranded) Conductor Size, #8 Awg (Stranded) Condu...
  • Our Part #: SBC8C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SBC8C
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($405.40)
SBC8C - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.05

Each

QTY:
Each
Add
Cross Referenced

These items are similar to KS15 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-15 Burndy 00781810011256
K-8 Galvan Industries 00632591713351
A-2 Greaves 00784491101308
IK-8 ILSCO 00783669470024
90314 Morris 00601986903141
N-8 NSi Industries 00662381020017
SBC8-C Panduit 00074983904020
S-8 Penn-Union 00785037593274
S8 Penn-Union n/a
2T Thomas & Betts 00783786036790
8H Thomas & Betts 00783786200023
E-8 Thomas & Betts n/a
3T Thomas & Betts n/a
691 Topaz 00751338172609
8W WEAVER n/a

* All prices subject to change.