N30 - 3/0 Cu Split Bolt

Nsi

  • $26.66 (Each)
  • $26.66 (Each)

  • $266.58 (Per 10)

  • $2,665.75 (Per 100)

In-Stock: 10 available locally (Greenville - SC, SC) ( change location)
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
N30
Manufacturer
Nsi
Manufacturer's Part Number
N-3/0
Description
3/0 Cu Split Bolt
Copper Split Bolt Connector 3/0 Awg Copper Split Bolt Connectors Are High-Strength Solderless Service Connectors Made Of High-Copper Alloy For Copper and Copperweld Wires. Type For Two Maximum Wire Sizes.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020086 / 6623810200862 / 00662381020086
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.66 (Each)
Carton
$26.66 (Each)
Standard Packaging
$266.58 (Per 10)
Stock Availability
Greenville - SC
10 (Check another store)
Charlotte
25
All Stores
627
Resources
Images
 
 
N30 - Small Image
 
N30 - Large Image
Tech Bulletins
 
 
N30 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Conductors
2
Poles
1
Voltage Rating
600 V
Wire Size
2 SOL - 3/0 STR
Material, Color, and Finish
Color
Copper
Finish
COPPER
Housing Material
Copper
Dimensions and Weight
Size
L=2.007 - W=1.102
Descriptions
Description
3/0 CU SPLIT BOLT
Extra Long Description
NSI N-3/0 Split Bolt Copper 3/0
Features
Copper Split Bolt Connector 3/0 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
Long Description
Copper Split Bolt Connector 3/0 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
Product Type
Split Bolt Copper 3/0
Special Features
2 SOL-3/0 STR - 10 Pack
Additional Information
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
N-3/0
GTIN
00662381020086
UPC
662381020086
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Copper Split Bolts
Packaging
Weight per each
0.43
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Wire Termination
Environmental Conditions
90 C
Standard
UL486A
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of N30.
Jump To:

Similar Items

Similar items are close alternatives to N30, though they may not be 100% alike.

Cross Referenced

These items are similar to N30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-27 Burndy 00781810013557
DS17 DOSSERT n/a
K-3/0 Galvan Industries 00632591713283
A12 Greaves 00784491104606
C3/0 Hubbell Power Systems n/a
87658 Ideal Industries 00783250876587
IK3/0 ILSCO 00783669470161
SBC3/0 ILSCO n/a
N3/0 NSi Industries 00662381020086
SBE30SQ Panduit n/a
S-3/0 Penn-Union 00785037593144
E3/0 Thomas & Betts n/a
30H Thomas & Betts 00783786200160
E 3/0 D Thomas & Betts n/a
698 Topaz 00751338173309

* All prices subject to change.

Begin Live Chat