L6N14 - #6 2H Copper Lug

Nsi

  • $14.72 (Each)
  • $14.72 (Each)

  • $1,471.71 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
L6N14
Manufacturer
Nsi
Manufacturer's Part Number
L6N-14
Description
#6 2H Copper Lug
2 Hole Long Barrel Copper Compression Lug 6 Awg - 1/4" Bolt - 1" Mounting Hole Spacing Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381035004 / 6623810350048 / 00662381035004
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.72 (Each)
Carton
$14.72 (Each)
Standard Packaging
$1,471.71 (Per 100)
Resources
Images
 
 
L6N14 - Small Image
 
L6N14 - Large Image
Tech Bulletins
 
 
L6N14 - Tech Bulletin
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Finish
Tin Plated
Dimensions and Weight
Size
L=2.36 - W=.420 - OD=.300 - ID=.200
Descriptions
Description
#6 2H COPPER LUG
Product Type
Cu CMMP Lug Long 6 Awg 1/4 Bolt 5/8 Spac
extra long description
NSI L6N-14 CU CMMP Lug Long 6 AWG 1
Features
2 Hole Long Barrel Copper Compression Lug 6 AWG - 1/4" Bolt - 1" Mounting Hole Spacing Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Long Description
2 Hole Long Barrel Copper Compression Lug 6 AWG - 1/4" Bolt - 1" Mounting Hole Spacing Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Special Features
# 6 AWG (STR) - 1/4 Mounting Holes - 5/8 Hole Spacing
Additional Information
Number of Holes
2
Cable Size
# 6 AWG (STR)
Warranty
1 YEAR
Stud Size
1/4
Manufacturer Information
Brand
NSi
Manufacturers Part Number
L6N-14
GTIN
00662381035004
UPC
662381035004
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - Two Hole
Packaging
Weight per each
0.04
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
1/4 Mounting Holes
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
You must have an account to view stock levels
These alternate items can be purchased instead of L6N14.
Jump To:

Similar Items

Similar items are close alternatives to L6N14, though they may not be 100% alike.

Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, #6 Awg Wire, 1/4 Inch Bol...
  • Our Part #: 54852BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54852BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($679.28) · 500 ($6,792.85)
54852BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.59

Each

QTY:
Each
Add
The LCC6-14A-L Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Col...
  • Our Part #: LCC614AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCC6-14A-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($304.43)
LCC614AL - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.09

Each

QTY:
Each
Add
Standard Barrel Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Mate...
  • Our Part #: LCD614AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LCD614AL
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($166.12)
LCD614AL - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3.32

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L6N14 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL614B Anderson n/a
YA6C-2L Burndy 00781810501856
CLND-6-14-58 ILSCO 00783669629422
CLWD-6-14-58 ILSCO 00783669629439
CRB-6L2 ILSCO n/a
CSWD-6-14-58 ILSCO 00783669629453
94316 Morris 00601986943161
L6N-14 NSi Industries 00662381035004
LCC6-14A-L Panduit 00074983382569
LCD6-14A-L Panduit 00074983383108
54852BE Thomas & Betts 00786210897974
L 6-214 Thomas & Betts n/a
L6214 Thomas & Betts 00783786739400
LCN6-14 Thomas & Betts 00783786032716

* All prices subject to change.