LCC614AL - 6AWG 2HOLE Lug

Panduit

  • $6.09 (Each)
  • $6.09 (Each)

  • $304.43 (Per 50)

  • $608.86 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LCC614AL
Manufacturer
Panduit
Manufacturer's Part Number
LCC6-14A-L
Description
6AWG 2HOLE Lug
The LCC6-14A-L Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983382569 / 0074983382569 / 00074983382569
Weight per unit
0.029 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.09 (Each)
Carton
$6.09 (Each)
Standard Packaging
$304.43 (Per 50)
Resources
Images
 
 
LCC614AL - Video
 
LCC614AL - Small Image
 
LCC614AL - Large Image
Tech Bulletins
 
 
LCC614AL - Tech Bulletin
Other Links
 
 
LCC614AL - Other
 
LCC614AL - Other
Features
Material
Copper
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
#6 AWG Code
Descriptions
Description
6AWG 2HOLE LUG
extra long description
PAN LCC6-14A-L Pan-Lug™ LCC6-14A-L
Product Type
Pan-Lug™ LCC6-14A-L Comp. Lug, 6, Long, Tin PLT Cu, STRT, TW
Long Description
The LCC6-14A-L Tin-Plated Copper Compression Lug, two-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. UL Listed and CSA Certified.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Stud Size
1/4
Number of Holes
2
Manufacturer Information
Manufacturers Part Number
LCC6-14A-L
Brand
PANDUIT
GTIN
00074983382569
UPC
074983382569
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.029
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1-1/8
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved, NEBS Level 3
You must have an account to view stock levels
These alternate items can be purchased instead of LCC614AL.
Jump To:

Cross Referenced

These items are similar to LCC614AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA6C-2TC14 Burndy 00781810019511
LCC6-14A-L Panduit 00074983382569
LCN6-14 Thomas & Betts 00783786032716
VHCL614B Anderson n/a
YA6C-2L Burndy 00781810501856
CLND-6-14-58 ILSCO 00783669629422
CLWD-6-14-58 ILSCO 00783669629439
CRB-6L2 ILSCO n/a
CSWD-6-14-58 ILSCO 00783669629453
94316 Morris 00601986943161
L6N-14 NSi Industries 00662381035004
LCD6-14A-L Panduit 00074983383108
54852BE Thomas & Betts 00786210897974
L 6-214 Thomas & Betts n/a
L6214 Thomas & Betts 00783786739400
YA6C-2 Burndy 00781810501801
DPL22 DOSSERT n/a
VHCL614B Hubbell Power Systems 00096359338253
L6N41 NSi Industries n/a
LCC6-14AW-L Panduit 00074983797745
LCC614AWL Panduit n/a
LCCX6-14A-L Panduit 00074983425358
LCCX614AL Panduit n/a
BBLU 6D2TC14 Penn-Union n/a
54852 Thomas & Betts n/a
S989144 Thomas & Betts n/a

* All prices subject to change.