L414 - #4 1-Hole Long Barrel Compression Lug 1/4" Bolt

Nsi

  • $4.83 (Each)
  • $4.83 (Each)

  • $483.28 (Per 100)

In-Stock: 1 available locally (Bridgeport, TX) (change location)
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
L414
Manufacturer
Nsi
Manufacturer's Part Number
L414
Description
#4 1-Hole Long Barrel Compression Lug 1/4" Bolt
Copper Compression Lug, Gray Insulation Color, 600 V to 35 KV, +90 °C Operating Temperature, 2-3/8 In Overall Length, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381034410 / 6623810344108 / 00662381034410
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.83 (Each)
Carton
$4.83 (Each)
Standard Packaging
$483.28 (Per 100)
Stock Availability
Bridgeport
1 (Check another store)
DFW RDC
62
All Stores
548
Resources
Images
 
 
L414 - Small Image
 
L414 - Large Image
 
L414 - Large Image
Tech Bulletins
 
 
L414 - Tech Bulletin
Other Links
 
 
L414 - Other
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
600 V to 35 KV
Material
Copper
Material, Color, and Finish
Insulation Color
Gray
Conductor Material
Copper
Color
Gray
Finish
Tin Plated
Dimensions and Weight
Overall Length
2-3/8 in
Size
L=1.77 - W=.490 - OD=.340 - ID=.250
Descriptions
Description
#4 1-HOLE LONG BARREL COMPRESSION LUG 1/4" BOLT
Product Type
Copper Compression Lug
Long Description
Copper Compression Lug, Gray Insulation Color, 600 V to 35 KV, +90 °C Operating Temperature, 2-3/8 in Overall Length, 0.03 lb
Features
4 AWG Cu. Compression Lug, 1/4" Bolt Size, GREY.
Short Description
Copper Compression Lug Long 4 AWG
Special Features
# 4 AWG (STR) - 1/4 Mounting Hole
extra long description
NSI L414 CU CMP Lug Long 4 AWG 1/4
Additional Information
For Stud Size
1/4 in
Maximum Operating Temperature
+90 °C
Standards Met
cULus 155027 Listed;ul486a/b Listed;ul467
Made in USA
yes
package quantity
1 CT;100 PK
Cable Size
# 4 AWG (STR)
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/4
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
L414
GTIN
00662381034410
UPC
662381034410
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - One Hole
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
1/4 Mountinng Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L414.
Jump To:

Similar Items

Similar items are close alternatives to L414, though they may not be 100% alike.

1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 4 Awg - 1/4" Bolt Short ...
  • Our Part #: GL414
  • Bridgeport Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GL414
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($409.98) ·
GL414 - Nsi Industries

Bridgeport Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.10

Each

QTY:
Each
Add
Compression Lug, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material...
  • Our Part #: 54906BE
  • Bridgeport Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54906BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($198.35) ·
54906BE - Abb Installation Products, Inc

Bridgeport Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.97

Each

QTY:
Each
Add
4 Awg Cu, One Hole, 1/4 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul...
  • Our Part #: YA4C
  • Bridgeport Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA4C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($510.50) ·
YA4C - Burndy LLC

Bridgeport Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.21

Each

QTY:
Each
Add
The LCA4-14-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has ...
  • Our Part #: LCA414L
  • Bridgeport Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCA4-14-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($92.19) ·
LCA414L - Panduit Corporation

Bridgeport Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.84

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L414 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL414 Anderson n/a
YA4C Burndy 00781810501351
YAZ4CTC14 Burndy 00781810239476
CCB4-25 Galvan Industries 00632591710640
L 414 Greaves n/a
L414 Greaves 00784491411094
CLNS4-14 ILSCO 00783669630305
CLWS-4-14 ILSCO 00783669630312
CRB-4L ILSCO n/a
CRB4L ILSCO n/a
94218 Morris 00601986942188
L-414 NSi Industries 00662381034410
LCA4-14-L Panduit 00074983900114
LCB4-14-L Panduit 00074983901807
BBLU-4S Penn-Union 00785037216197
54906BE Thomas & Betts 00786210890104
CTL4L-14 Thomas & Betts 00783786410330
L4-14 Thomas & Betts 00783786739202

* All prices subject to change.

Begin Live Chat