L4038 - 4/0 1-Hole Long Barrel Compression Lug 3/8" Bolt

Nsi

  • $17.95 (Each)
  • $17.95 (Each)

  • $448.70 (Per 25)

  • $1,794.81 (Per 100)

In-Stock: 2 available locally (Bridgeport, TX) (change location)
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
L4038
Manufacturer
Nsi
Manufacturer's Part Number
L4038
Description
4/0 1-Hole Long Barrel Compression Lug 3/8" Bolt
1 Hole Long Barrel Copper Compression Lug 4/0 Awg - 3/8" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381034304 / 6623810343040 / 00662381034304
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.95 (Each)
Carton
$17.95 (Each)
Standard Packaging
$448.70 (Per 25)
Stock Availability
Bridgeport
2 (Check another store)
DFW RDC
94
All Stores
173
Resources
Images
 
 
L4038 - Small Image
 
L4038 - Large Image
Tech Bulletins
 
 
L4038 - Tech Bulletin
Other Links
 
 
L4038 - Other
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
600 V
Material
Copper
Material, Color, and Finish
Color
Purple
Finish
Tin Plated
Dimensions and Weight
Size
L=2.79 - W=1.00 - OD=.689 - ID=.547
Descriptions
Description
4/0 1-HOLE LONG BARREL COMPRESSION LUG 3/8" BOLT
Product Type
Cu CMP Lug Long 4/0 Awg 3/8 Bolt Size
extra long description
NSI L4038 CU CMP Lug Long 4/0 AWG 3
Features
1 Hole Long Barrel Copper Compression Lug 4/0 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Long Description
1 Hole Long Barrel Copper Compression Lug 4/0 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Special Features
4/0 AWG (STR) - 3/8 Mounting Hole
Additional Information
Number of Holes
1
Warranty
1 YEAR
Stud Size
3/8
Cable Size
4/0 AWG (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
L4038
GTIN
00662381034304
UPC
662381034304
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - One Hole
Packaging
Weight per each
0.13
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
3/8 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 173

Location search:
These alternate items can be purchased instead of L4038.
Jump To:

Similar Items

Similar items are close alternatives to L4038, though they may not be 100% alike.

1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE4/0 Awg-3/8" Bolt Short Bar...
  • Our Part #: GL4038
  • Bridgeport Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GL4038
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($308.38) ·
GL4038 - Nsi Industries

Bridgeport Availability: In Stock

Total Availability: In Stock

Book Price

$12.34

Each

QTY:
Each
Add
4/0 Awg Cu, One Hole, 3/8 Stud Size, Long Barrel, Inspection Window, Internal Ch...
  • Our Part #: YAZ28TC38
  • Bridgeport Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YAZ28TC38
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 30 ($1,058.40) ·
YAZ28TC38 - Burndy LLC

Bridgeport Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$35.28

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L4038 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA28TC38 Burndy 00781810019689
YAZ28TC38 Burndy 00781810234488
L4038 Greaves 00784491411568
CLNS4038 ILSCO 00783669639629
CLWS4038 ILSCO 00783669639636
CLNS-4/0-38 ILSCO 78366963962
CLWS-4/0-38 ILSCO 78366963963
94253 Morris 00601986942539
L4038 NSi Industries 00662381034304
LCB4/0-38-X Panduit 07498390139
BBLU 4/0 S4 Penn-Union n/a
256-30695-1253 Thomas & Betts 00786210642277
54970BE06 Thomas & Betts 00786210078731
54970BE06PH Thomas & Betts 00786209886538
256306951253 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat