IT600 - 600 MCM Polaris Tap

Nsi

  • $131.76 (Each)
  • $131.76 (Each)

  • $527.04 (Per 4)

In-Stock: 18 available locally (Phoenix, AZ) ( change location)
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
IT600
Manufacturer
Nsi
Manufacturer's Part Number
IT-600
Description
600 MCM Polaris Tap
The Polaris It-600 Multi-Tap Dual-Side Entry Connector Features 2 Ports Sized For 600 MCM to 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Dual Rated For Use With Copper or Aluminum Cables. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications,
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381789440 / 6623817894408 / 00662381789440
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.76 (Each)
Carton
$527.04 (Per 4)
Stock Availability
Phoenix
18 (Check another store)
All Stores
171
Resources
Images
 
 
IT600 - Small Image
 
IT600 - Large Image
Tech Bulletins
 
 
IT600 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Conductors
2
Poles
1
Voltage Rating
600 V
Wire Size
600 MCM-6 AWG
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Housing Material
Aluminum
Dimensions and Weight
Size
L=2.340 - W=2.940 - H=3.050
Descriptions
Description
600 MCM POLARIS TAP
Extra Long Description
NSI IT-600 600 Mcm - 6 Awg Polaris
Features
The Polaris IT-600 2-Port Dual-Side Connector provides the simplest solution for forming a secure connection between two conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 600 MCM to 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength plast
Long Description
The Polaris IT-600 Multi-Tap Dual-Side Entry Connector features 2 ports sized for 600 MCM to 6 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Dual rated for use with copper or aluminum cables. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications,
Product Type
600 MCM - 6 Awg Polaris Insulated Tap Connector (Dual Sided
Special Features
(2) 600 MCM-6 AWG - Dual Rated
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
IT-600
GTIN
00662381789440
UPC
662381789440
Taxonomies, Classifications, and Categories
Type
Multi Cable
Packaging
Weight per each
0.8
Carton
4
Uses, Certifications, and Standards
Application
Wire Termination
Environmental Conditions
75 C
Standard
UL 486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of IT600.
Jump To:

Cross Referenced

These items are similar to IT600 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1PLD600-2 Burndy 00781810287330
USAD 600-2 Greaves 00784491139622
PBTD-2-500 ILSCO 00783669078404
97122 Morris 00601986971225
IT-600 NSi Industries 00662381789440
PCSB500-2-2Y Panduit n/a
1PBB-NA600-2A Penn-Union n/a

* All prices subject to change.

Begin Live Chat