IT4 - #4-#14 Polaris Insul-Tap Connector

Nsi

  • $22.11 (Each)
  • $22.11 (Each)

  • $265.32 (Per 12)

In-Stock: 29 available locally (Granbury, TX) ( change location)
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
IT4
Manufacturer
Nsi
Manufacturer's Part Number
IT-4
Description
#4-#14 Polaris Insul-Tap Connector
Insulation-Tap Connector, #14 Awg Conductor Size, #4 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.12 In Overall Length, 600 V, 0.06 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381950017 / 6623819500178 / 00662381950017
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.11 (Each)
Carton
$265.32 (Per 12)
Stock Availability
Granbury
29 (Check another store)
DFW RDC
842
All Stores
10,693
Resources
Images
 
 
IT4 - Small Image
 
IT4 - Large Image
 
IT4 - Large Image
Tech Bulletins
 
 
IT4 - Tech Bulletin
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
Aluminum
Number Of Conductors
2
Poles
1
Voltage Rating
600 V
Wire Size
4-14 AWG
Material, Color, and Finish
Color
Black
Conductor Material
Copper;Aluminum
Finish
Plastisol Insulated
Insulation Color
Black
Insulation Material
Plastisol
Dimensions and Weight
Overall Length
1.12 in
Size
L=1.120 - W=1.180 - H=1.380
Descriptions
Description
#4-#14 POLARIS INSUL-TAP CONNECTOR
Extra Long Description
NSI IT-4 4-14 Awg Polaris Insulated
Features
The Polaris IT-4 2-Port Single-Side Connector provides the simplest solution for forming a secure connection between two conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 4 to 14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength plastisol
Long Description
Insulation-Tap Connector, #14 AWG Conductor Size, #4 AWG Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.12 in Overall Length, 600 V, 0.06 lb/EA
Product Type
Insulation-Tap Connector
Short Description
Insulation-Tap Connector, Insulated, 1.12 in L, 600 V
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
Additional Information
For Use With
Wire Termination;Copper and Aluminum Cable
Insulated/Non-Insulated
Insulated
Maximum Conductor Size
#4 AWG
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V
Minimum Conductor Size
#14 AWG
Minimum Operating Temperature
-45 °C
Package Quantity
12 CT
Standards Met
UL Listed 486A, 486AB;cULus Listed
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
IT-4
Sub Brand
Polaris Black
GTIN
00662381950017
UPC
662381950017
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Multi Cable
Packaging
Weight
0.06 lb/EA
Weight per each
0.06
Carton
12
Uses, Certifications, and Standards
Application
Wire Termination
Environmental Conditions
90 C
Standard
UL 486A/B
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,693

Location search:

A-L

Location Stock Available
Andrews
6 View Store
Athens
35 View Store
Avondale
65 View Store
Bartlesville
27 View Store
Bastrop
12 View Store
Baytown
15 View Store
Benton
7 View Store
Bentonville
15 View Store
Big Spring
26 View Store
Borger
21 View Store
Brownsville
48 View Store
Bryan-College Station
12 View Store
Cabot
9 View Store
Carlsbad
24 View Store
Carthage
13 View Store
Casa Grande
46 View Store
Cedar Park
65 View Store
Centennial
24 View Store
Clovis
16 View Store
Colorado Springs
14 View Store
Concord
24 View Store
Conroe
15 View Store
Conway
24 View Store
Cookeville
13 View Store
Covington
49 View Store
Deer Valley
2 View Store
Dodge City
24 View Store
Doraville
21 View Store
Dripping Springs
61 View Store
Dumas
57 View Store
Duncan
23 View Store
Durant
32 View Store
Edmond
18 View Store
El Dorado
9 View Store
Enid
14 View Store
Fayetteville
12 View Store
Fort Collins
19 View Store
Fort Smith
24 View Store
Galena Park
24 View Store
Galveston
12 View Store
Georgetown
71 View Store
Gilbert
32 View Store
Gonzales
34 View Store
Greenville
31 View Store
Greenville - SC
32 View Store
Harlingen
23 View Store
Henderson
17 View Store
Hendersonville
7 View Store
Hereford
69 View Store
Hobbs
24 View Store
Hope
10 View Store
Hot Springs
24 View Store
Humble
42 View Store
Huntsville
16 View Store
Hutchinson
30 View Store
Jacksonville
21 View Store
Jonesboro
15 View Store
Kansas City - North
42 View Store
Katy
20 View Store
Kenedy
44 View Store
Kerrville
48 View Store
Kilgore
12 View Store
Killeen
55 View Store
Lafayette
24 View Store
Laredo
19 View Store
Las Cruces
12 View Store
Lawrence
18 View Store
Lawton
36 View Store
League City
9 View Store
Lee's Summit
26 View Store
Leesville
4 View Store
Lufkin
18 View Store
These alternate items can be purchased instead of IT4.
Jump To:

Similar Items

Similar items are close alternatives to IT4, though they may not be 100% alike.

Cross Referenced

These items are similar to IT4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIT4 Burndy 00781810134146
1PLD42 Burndy 00781810294833
USA4-2 Greaves 00784491134429
PBTS-2-4 ILSCO 00783669078985
97102 Morris 00601986971027
IT-4 NSi Industries 00662381950017
IT-4A NSi Industries 00662381950215
PCSB4-2S-12Y Panduit 00074983597550
IPB-NA4-2S Penn-Union 00785037400572
1PB-NA4-2S Penn-Union n/a
IPBNA42S PU n/a
AMTC40 Thomas & Betts n/a
AMTC4 Thomas & Betts 00783786259175

* All prices subject to change.

Begin Live Chat