IPLD303 - 3/0-#6 3 Pole Polaris Connector Block

Nsi

  • $52.86 (Each)
  • $52.86 (Each)

  • $317.16 (Per 6)

In-Stock: 7 available locally (Wichita Falls, TX) (change location)
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
IPLD303
Manufacturer
Nsi
Manufacturer's Part Number
IPLD3/0-3
Description
3/0-#6 3 Pole Polaris Connector Block
Multi-Tap Connector, #6 Awg Conductor Size, 3/0 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.63 In Overall Length, 600 V, 0.31 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381927019 / 6623819270194 / 00662381927019
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.86 (Each)
Carton
$317.16 (Per 6)
Stock Availability
Wichita Falls
7 (Check another store)
DFW RDC
73
All Stores
1,812
Resources
Images
 
 
IPLD303 - Small Image
 
IPLD303 - Large Image
 
IPLD303 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3
Poles
1
Wire Size
3/0-6 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Insulation Material
Plastisol
Conductor Material
Copper;Aluminum
Insulation Color
Black
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Overall Length
2.63 in
Size
L=2.630 - W=1.830 - H=1.790
Descriptions
Short Description
Multi-Tap Connector, Insulated, 2.63 in L, 600 V
Product Type
Multi-Tap Connector
Long Description
Multi-Tap Connector, #6 AWG Conductor Size, 3/0 AWG Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.63 in Overall Length, 600 V, 0.31 lb/EA
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
Description
3/0-#6 3 POLE POLARIS CONNECTOR BLOCK
extra long description
NSI IPLD3/0-3 POLARIS Ins Multi-Tap
Features
The Polaris IPLD3/0-3 3-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 3/0 - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strengt
Additional Information
Minimum Conductor Size
#6 AWG
Maximum Conductor Size
3/0 AWG
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-45 °C
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486B;CSA Certified;cULus Listed
package quantity
6 CT
for use with
Wire Termination
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IPLD3/0-3
sub brand
POLARIS(TM)
Brand
Nsi Industries
GTIN
00662381927019
UPC
662381927019
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Double Sided Entry
Packaging
Weight
0.31 lb/EA
Weight per each
0.31
Carton
6
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,812

Location search:
These alternate items can be purchased instead of IPLD303.
Jump To:

Similar Items

Similar items are close alternatives to IPLD303, though they may not be 100% alike.

The Polaris IPLD3/0-3C Multi-Tap Dual-Sided Entry Vision Tap Connector Features ...
  • Our Part #: IPLD303C
  • Wichita Falls Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IPLD3/0-3C
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($318.72) ·
IPLD303C - Nsi Industries

Wichita Falls Availability: Out Of Stock

Total Availability: In Stock

Book Price

$53.12

Each

QTY:
Each
Add
Amt Aluminum Multi-Tap Both Sides Connector, 3-Port, PVC Insulated, Wire Range 2...
  • Our Part #: AMTD250103
  • Wichita Falls Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AMTD250103
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($2,447.40) ·
AMTD250103 - Abb Installation Products, Inc

Wichita Falls Availability: Out Of Stock

Total Availability: In Stock

Book Price

$97.90

Each

QTY:
Each
Add
Multi-Tap Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Insulated, P...
  • Our Part #: IPLD2503
  • Wichita Falls Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: IPLD250-3
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($351.72) ·
IPLD2503 - Nsi Industries

Wichita Falls Availability: In Stock

Total Availability: In Stock

Book Price

$58.62

Each

QTY:
Each
Add
POLARIS Multi Tap 3/0 3 Port DSE Bagged
  • MFR Part #: IPLD3/0-3B
  • GTIN: 00662381957016
  • Manufacturer: NSI
Cross Referenced

These items are similar to IPLD303 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD203 Burndy 781810223949
1PLD203 Burndy 781810294888
BIBD2/0-3 Burndy 00781810223949
1PLD2/0-3 Burndy n/a
USAD203 Greaves 00784491138236
PBTD310 ILSCO 783669077384
PBTD330 ILSCO 783669077643
PBTD-3-250 ILSCO 783669077902
PBTD-3-1/0 ILSCO 00783669077384
PBTD-3-3/0 ILSCO 00783669077643
97633 Morris 601986976336
97683 Morris 601986976831
97354 Morris 601986973540
IPLD250-3 NSi Industries 662381923011
IPLD303 NSi Industries 662381927019
IPLD3/0-3 NSi Industries 00662381927019
PCSB250-3-6Y Panduit 74983596614
PCSB2036 Panduit 74983774494
PCSB2/0-3-6 Panduit 00074983774494
IPBBNA203D Penn-Union 785037398435
IPBB-NA250-3D Penn-Union 785037398701
IPBNA203D Penn-Union 785037400039
IPB-NA2/0-3D Penn-Union 00785037400039
IPBB-NA2/0-3D Penn-Union 00785037398435
AMTD250103 Thomas & Betts 783786259267
AMTD10143 Thomas & Betts 783786503056
CSB203 Thomas & Betts 783786714605
CSB250-3 Thomas & Betts 783786714711
CSB2/0-3 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat