GZ1 - 1/2-1" Zinc Die Cast Ground Clamp, # 2

Nsi

  • $3.95 (Each)
  • $3.95 (Each)

  • $98.78 (Per 25)

  • $395.12 (Per 100)

In-Stock: 25 available locally (Baytown, TX) (change location)
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
GZ1
Manufacturer
Nsi
Manufacturer's Part Number
GZ-1
Description
1/2-1" Zinc Die Cast Ground Clamp, # 2
Ground Clamp, 2.28 In Overall Length, Die Cast Zinc Material, 1/2 to 1 In Ips Size, #10 to #2 Awg Conductor Size, 0.17 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010308 / 6623810103088 / 00662381010308
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.95 (Each)
Carton
$98.78 (Per 25)
Stock Availability
Baytown
25 (Check another store)
Deer Park
58
All Stores
775
Resources
Images
 
 
GZ1 - Small Image
 
GZ1 - Large Image
 
GZ1 - Large Image
Tech Bulletins
 
 
GZ1 - Tech Bulletin
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
Die Cast Zinc
Conductor Size
#10 to #2 AWG
Material, Color, and Finish
Insulation Material
Zinc Alloy
Clamp Material
2-10 STR
Dimensions and Weight
Overall Length
2.28 in
Descriptions
Product Type
Ground Clamp
extra long description
NSI GZ-1 Ground Clamp Zinc 1/2-1"
Features
1/2" Zinc Ground Clamp, cULus CSA.
Description
1/2-1" ZINC DIE CAST GROUND CLAMP, # 2
Long Description
Ground Clamp, 2.28 in Overall Length, Die Cast Zinc Material, 1/2 to 1 in IPS Size, #10 to #2 AWG Conductor Size, 0.17 lb
Short Description
Ground Clamp Zinc, 1/2 to 1 in
Special Features
1/2 to 1 in Pipe Size - High Strength Zinc Alloy - Zinc Plated Screws
Additional Information
IPS Size
1/2 to 1 in
accessory type
Ground Clamp
for use with
Grounding Wire
Standards Met
UL;CSA;cULus
package quantity
25 CT
Made in USA
yes
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
GZ-1
GTIN
00662381010308
UPC
662381010308
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Zinc Diecast Ground Clamps
Packaging
Weight
0.17 lb
Weight per each
0.17
Carton
25
Uses, Certifications, and Standards
standard
UL467
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GZ1.
Jump To:

Cross Referenced

These items are similar to GZ1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CZ11 Burndy 00781810142387
DCGC-1 ILSCO 00783669162004
GZ1 NSi Industries 00662381010308
GPCZ2-1-C Panduit 00074983662524
BJ-1 Thomas & Betts 00783786612307
L160 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat