GRP14500 - 14" 50LB Uv BLK WR CBL Tie

Nsi

  • $36.01 (Per 100)
  • $0.36 (Each)

  • $36.01 (Per 100)

In-Stock: 1,000 available locally (Durant, OK) ( change location)
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
GRP14500
Manufacturer
Nsi
Manufacturer's Part Number
GRP-14500
Description
14" 50LB Uv BLK WR CBL Tie
The Powergrp GRP-14500 100-Count Resealable Pack Of Type 21S Ah-2 Black-Colored General-Purpose Cable Ties Are 14€ Long, With 50LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 14€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .28€ (7MM) and 4.02€ (102MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless A
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
N/A
UPC/EAN/GTIN
662381009364 / 6623810093648 / 00662381009364
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.36 (Each)
Carton
$36.01 (Per 100)
Stock Availability
Durant
1,000 (Check another store)
Oklahoma City
2,400
All Stores
9,400
Resources
Images
 
 
GRP14500 - Small Image
 
GRP14500 - Large Image
 
GRP14500 - Large Image
Attachments
 
 
GRP14500 - Specification Sheet
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
14" 50LB UV BLK WR CBL TIE
Extra Long Description
NSI GRP-14500 Cable Tie 14 IN 50Lb
Features
PowerGRP cable ties are a comprehensive product line of specialty ties, strong enough to handle industrial environments and ideally suited for demanding applications. The GRP-14500 ties combine a self-locking design with a general purpose 50lb tensile strength rating, guaranteeing that these ties won’t break easily. The GRP in our name stands for Guaranteed Rugged and Powerful, just one way we show that we’re fully committed to building strong ties for professional users. GRP-14500 ties are waterproof
Long Description
The PowerGRP GRP-14500 100-Count Resealable Pack of Type 21S AH-2 Black-Colored General-Purpose Cable Ties are 14†long, with 50lb of tensile strength for professional applications. They’re made from polyamide 6,6 nylon, resulting in a high mechanical strength and a wide temperature range (-40 F to 185 F). Fasten these 14†cables ties around a wide range of equipment with a bundle diameter between .28†(7mm) and 4.02†(102mm), using the bent tips and serrated locking mechanism to form an effortless a
Product Type
Cable Tie 14 In 50LB BLK (100PK)
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
GRP-14500
GTIN
00662381009364
UPC
662381009364
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
Minimum Qty
100
Packaging
Weight per each
0.33
Carton
100
Uses, Certifications, and Standards
Temperature Rating
-40F to 185F
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat