GLC240DB - HD Ground Clamp Lay In

Nsi

  • $94.00 (Each)
  • $94.00 (Each)

  • $564.00 (Per 6)

In-Stock: 1 available locally (Gilbert, AZ) ( change location)
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
GLC240DB
Manufacturer
Nsi
Manufacturer's Part Number
GLC-240DB
Description
HD Ground Clamp Lay In
Nsi GLC-240DB Heavy Duty Direct Burial Ground Clamps Grip On Pipes Between 1-1/4" to 2" In Diameter and Are The Ultimate Ground Clamps For Securing Just About Any Size Ground Wire In Just About Any Application. The Bronze Body and Pre-Assembled 304 Stainless Steel Screws Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. The Lay-In Lug Design Of These Clamps Provides Ultimate Flexibility When Securing Large Conductors and Can Accommodate Wires In The Ra
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381007186 / 6623810071868 / 00662381007186
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.00 (Each)
Standard Packaging
$564.00 (Per 6)
Stock Availability
Gilbert
1 (Check another store)
Phoenix
6
All Stores
87
Resources
Images
 
 
GLC240DB - Small Image
 
GLC240DB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Clamp Material
8 -4/0 STR
Insulation Material
Silicon Bronze
Descriptions
Description
HD GROUND CLAMP LAY IN
Extra Long Description
NSI GLC-240DB Ground Clamp Lay-In 1
Features
NSI grounding and bonding products rise to the occasion in a wide variety of indoor and outdoor environments with excellent material quality and flexible designs. These heavy-duty bronze ground clamps with lay-in lugs offer the ultimate solution for grounding large wires in just about any application. Grips onto copper water pipes, tubing, rebar and ground rods using 304 stainless steel screws to tighten the clamp, then grounding conductor is secured in place using a lay-in lug design for ultimate flexibil
Long Description
NSI GLC-240DB Heavy Duty Direct Burial Ground Clamps grip on pipes between 1-1/4" to 2" in diameter and are the ultimate ground clamps for securing just about any size ground wire in just about any application. The bronze body and pre-assembled 304 stainless steel screws are made of economical, high-quality metals that provide durable performance in a range of applications. The lay-in lug design of these clamps provides ultimate flexibility when securing large conductors and can accommodate wires in the ra
Product Type
Ground Clamp Lay-In 1 1/4-2 In Direct Bury
Special Features
1 1/4-2 Pipe Size
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
GLC-240DB
GTIN
00662381007186
UPC
662381007186
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Heavy Duty Direct Burial Lay-In Lug
Packaging
Weight per each
0.67
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Grounding Wire
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GLC240DB.
Jump To:

Cross Referenced

These items are similar to GLC240DB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
91655 Morris 00601986916554
GLC-240DB NSi Industries 00662381007186

* All prices subject to change.

Begin Live Chat