GLC12DB - #10-2 STR GRND CLMP Paral

Nsi

  • $13.57 (Each)
  • $13.57 (Each)

  • $339.13 (Per 25)

  • $1,356.51 (Per 100)

In-Stock: 1 available locally (West Dallas, TX) (change location)
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
GLC12DB
Manufacturer
Nsi
Manufacturer's Part Number
GLC-12DB
Description
#10-2 STR GRND CLMP Paral
Ground Clamp, 2.281 In Overall Length, Silicon Bronze (Body) Material, 0.714 In Overall Width, 1.382 In Overall Height, 1/2 to 1 In Rod Size, 1/2 to 1 In Ips Size, #10 to #2 Awg Conductor Size, 0.31 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381005342 / 6623810053420 / 00662381005342
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.57 (Each)
Carton
$13.57 (Each)
Standard Packaging
$339.13 (Per 25)
Stock Availability
West Dallas
1 (Check another store)
DFW RDC
625
All Stores
2,076
Resources
Images
 
 
GLC12DB - Small Image
 
image - Large Image
 
GLC12DB - Large Image
 
GLC12DB - Large Image
Specifications Sheets
 
 
Spec sheet - Specification Sheet
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
Silicon Bronze (Body)
Conductor Size
#10 to #2 AWG
Material, Color, and Finish
Clamp Material
10 - 2 STR
Insulation Material
Silicon Bronze
Dimensions and Weight
Overall Length
2.281 in
Descriptions
Description
#10-2 STR GRND CLMP PARAL
Product Type
Ground Clamp
Long Description
Ground Clamp, 2.281 in Overall Length, Silicon Bronze (Body) Material, 0.714 in Overall Width, 1.382 in Overall Height, 1/2 to 1 in Rod Size, 1/2 to 1 in IPS Size, #10 to #2 AWG Conductor Size, 0.31 lb
Features
Ground Clamp #10 -2 STRanded, Direct Burial, cULus.
Short Description
Ground Clamp Lay-In, 1/2 to 1 in, DB Rated, 8 to 4/0 awg stranded conductor size
Special Features
1/2 to 1 in Pipe Size - 3/8-1 in Rebar - 1/2 to 1 in Ground Rod
extra long description
NSI GLC-12DB Gnd Clamp Lay-In 1/2-1
Additional Information
Overall Width
0.714 in
Overall Height
1.382 in
Rod Size
1/2 to 1 in
IPS Size
1/2 to 1 in
for use with
Grounding Wire
accessory type
Ground Clamp
package quantity
1 CT;25 PK
Made in USA
yes
Standards Met
UL (Canada and US);cULus
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
GLC-12DB
Brand
Nsi Industries
GTIN
00662381005342
UPC
662381005342
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Direct Burial Lay-In Lug
Packaging
Weight
0.31 lb
Weight per each
0.31
Carton
1
Package
25
Uses, Certifications, and Standards
standard
cULus
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GLC12DB.
Jump To:

Similar Items

Similar items are close alternatives to GLC12DB, though they may not be 100% alike.

Permaground Bronze Ground Clamp, Conductor Range 2-10, Pipe Sizes 1/2 to 1IN, Gr...
  • Our Part #: BGC2PDB
  • West Dallas Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BGC-2P-DB
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 25 ($687.75) ·
BGC2PDB - Ilsco Corporation

West Dallas Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$27.51

Each

QTY:
Each
Add
The Nsi G-1-SDB-SB Heavy Duty Bronze Ground Clamp For Direct Burial Grips On Pip...
  • Our Part #: G1SDBSB
  • West Dallas Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: G-1-SDB-SB
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
G1SDBSB - Nsi Industries

West Dallas Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to GLC12DB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
91653 Morris 00601986916530
GLC-12 DB NSi Industries n/a
GLC12DB NSi Industries 00662381005342

* All prices subject to change.

Begin Live Chat