GL810 - #8 1-Hole Compression Lug #10 Bolt

Nsi

  • $2.60 (Each)
  • $2.60 (Each)

  • $259.72 (Per 100)
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
GL810
Manufacturer
Nsi
Manufacturer's Part Number
GL810
Description
#8 1-Hole Compression Lug #10 Bolt
1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 8 Awg - #10 Bolt Short Barrel Copper Compression Lugs With Peep Hole Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381036001 / 6623810360016 / 00662381036001
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.60 (Each)
Carton
$2.60 (Each)
Standard Packaging
$259.72 (Per 100)
Resources
Images
 
 
GL810 - Small Image
 
GL810 - Large Image
Tech Bulletins
 
 
GL810 - Tech Bulletin
Other Links
 
 
GL810 - Other
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
600 V
Material
Copper
Material, Color, and Finish
Color
Red
Finish
Tin Plated
Dimensions and Weight
Size
L=1.20 - W=.420 - OD=.270 - ID=.170
Descriptions
extra long description
NSI GL810 CU CMP Lug Short 8 AWG #1
Features
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 8 AWG - #10 Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Description
#8 1-HOLE COMPRESSION LUG #10 BOLT
Product Type
Cu CMP Lug Short 8 Awg #10 Bolt Size
Long Description
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 8 AWG - #10 Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
# 8 AWG (STR) - # 10 Mounting Hole
Additional Information
Cable Size
# 8 AWG (STR)
Stud Size
#10
Number of Holes
1
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GL810
GTIN
00662381036001
UPC
662381036001
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - One Hole
Packaging
Weight per each
0.02
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
Mounting
# 10 Mounting Hole
environmental conditions
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GL810.
Jump To:

Similar Items

Similar items are close alternatives to GL810, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, #8 Awg Conductor Size, Non-Insulate...
  • Our Part #: 54104
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54104
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($115.05) ·
54104 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.30

Each

QTY:
Each
Add
The LCA8-10-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has ...
  • Our Part #: LCA810L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCA8-10-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($8,214.50) ·
LCA810L - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$164.29

Each

QTY:
Each
Add
8 Awg Cu, One Hole, #8-#10 Stud Size, Standard Barrel, Inspection Window, Intern...
  • Our Part #: YA8CLB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA8CLBOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($285.50) ·
YA8CLB0X - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.71

Each

QTY:
Each
Add
Surecrimp Copper Compression Lug, Conductor Size 8, 1 Hole, #10 Bolt Size, Stand...
  • Our Part #: CSWS810
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CSWS-8-10
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.96) ·
CSWS810 - Ilsco Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.96

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GL810 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA8CL-BOX Burndy 00781810525661
GL-810 Greaves 00784491320006
GL810 NSi Industries 00662381036001
LCA8-10-L Panduit 00074983900008
LCAS8-10-L Panduit 00074983225170
CTL8-10 Thomas & Betts 00783786131662
HL810 Thomas & Betts n/a
YA8CL Burndy n/a
YA8CLB Burndy 00781810018088
CC819 Ideal Industries n/a
CSWS-8-10 ILSCO 00783669627572
LCA810 Panduit n/a
LCAF8-10-L Panduit 00074983557080
BLU 8S14 Penn-Union 00785037232029
54104 Thomas & Betts 00786210541044
54104BS Thomas & Betts 00786210954073
S989049 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat