LCA810L - Panduit LCA8-10-L Copper

Panduit

  • $164.29 (Each)
  • $164.29 (Each)

  • $8,214.50 (Per 50)
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
LCA810L
Manufacturer
Panduit
Manufacturer's Part Number
LCA8-10-L
Description
Panduit LCA8-10-L Copper
The LCA8-10-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983900008 / 0074983900008 / 00074983900008
Weight per unit
0.0146 L
Price & Packaging
Minimum Order Quantity
1
Unit
$164.29 (Each)
Standard Packaging
$8,214.50 (Per 50)
Resources
Images
 
 
LCA810L - Video
 
LCA810L - Small Image
 
LCA810L - Large Image
Tech Bulletins
 
 
LCA810L - Tech Bulletin
Other Links
 
 
LCA810L - Other
 
LCA810L - Other
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
Tin-Plated Copper
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
#8 AWG Code
Descriptions
Description
PANDUIT LCA8-10-L COPPER
Product Type
Pan-Lug™ LCA8-10-L Comp. Lug, 8, Tin PLT Copper, STRT, One #
extra long description
PAN LCA8-10-L Pan-Lug™ LCA8-10-L Co
Long Description
The LCA8-10-L Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Stud Size
#10
Number of Holes
1
Manufacturer Information
Manufacturers Part Number
LCA8-10-L
Brand
PANDUIT
GTIN
00074983900008
UPC
074983900008
Taxonomies, Classifications, and Categories
Type
Compression Lug
Packaging
Weight per each
0
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
5/8
standard
UL Listed to 486A-486B File #E52164, NEBS Level 3, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCA810L.
Jump To:

Cross Referenced

These items are similar to LCA810L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA8CL-BOX Burndy 00781810525661
GL-810 Greaves 00784491320006
GL810 NSi Industries 00662381036001
LCA8-10-L Panduit 00074983900008
LCAS8-10-L Panduit 00074983225170
CTL8-10 Thomas & Betts 00783786131662
HL810 Thomas & Betts n/a
YA8CL Burndy n/a
YA8CLB Burndy 00781810018088
CC819 Ideal Industries n/a
CSWS-8-10 ILSCO 00783669627572
LCA810 Panduit n/a
LCAF8-10-L Panduit 00074983557080
BLU 8S14 Penn-Union 00785037232029
54104 Thomas & Betts 00786210541044
54104BS Thomas & Betts 00786210954073
S989049 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat