GL25048 - 250MCM 1-Hole Compression Lug 1/2" Bolt

Nsi

  • $13.82 (Each)
  • $13.82 (Each)

  • $345.50 (Per 25)

  • $1,382.01 (Per 100)
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
GL25048
Manufacturer
Nsi
Manufacturer's Part Number
GL25048
Description
250MCM 1-Hole Compression Lug 1/2" Bolt
1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 250 MCM - 1/2" Bolt Short Barrel Copper Compression Lugs With Peep Hole Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381036148 / 6623810361488 / 00662381036148
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.82 (Each)
Carton
$13.82 (Each)
Standard Packaging
$345.50 (Per 25)
Resources
Images
 
 
GL25048 - Small Image
 
GL25048 - Large Image
Tech Bulletins
 
 
GL25048 - Tech Bulletin
Other Links
 
 
GL25048 - Other
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
600 V
Material
Copper
Material, Color, and Finish
Finish
Tin Plated
Color
Yellow
Dimensions and Weight
Size
L=2.48 - W=1.09 - OD=.750 - ID=.590
Descriptions
extra long description
NSI GL25048 CU CMP Lug Short 250 MC
Features
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 250 MCM - 1/2" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Description
250MCM 1-HOLE COMPRESSION LUG 1/2" BOLT
Product Type
Cu CMP Lug Short 250 MCM 1/2 Bolt Size
Long Description
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 250 MCM - 1/2" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
250 MCM (STR) - 1/2 Mounting Hole
Additional Information
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/2
Cable Size
250 MCM (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GL25048
GTIN
00662381036148
UPC
662381036148
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - One Hole
Packaging
Weight per each
0.13
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
1/2 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GL25048.
Jump To:

Similar Items

Similar items are close alternatives to GL25048, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, 250 Kcmil Conductor Size, Non-Insul...
  • Our Part #: 54113
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54113
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($114.45) ·
54113 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$11.45

Each

QTY:
Each
Add
Compression Connector, 250 MCM Conductor Size, 1/0 Awg Conductor Size, Non-Insul...
  • Our Part #: L25048
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L25048
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($338.89) ·
L25048 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.56

Each

QTY:
Each
Add
250 Kcmil Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated...
  • Our Part #: YA29
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA29
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($317.00) ·
YA29 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.70

Each

QTY:
Each
Add
250 Kcmil Cu, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Inter...
  • Our Part #: YA29LB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA29LBOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($351.30) ·
YA29LB0X - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GL25048 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCS-250-12 Anderson n/a
VHCS25012 Anderson n/a
YA29L-BOX Burndy 00781810554500
GL 25048 Greaves n/a
GL-25048 Greaves 00784491320280
CRA-250 ILSCO n/a
CSWS-250-38 ILSCO 00783669640731
19318-1012 Molex n/a
94084 Morris 00601986940849
GL25048 NSi Industries 00662381036148
LCAS250-12-X Panduit 00074983225163
BLU-025S Penn-Union 00785037232487
54113 Thomas & Betts 00786210541136
CTL250-12 Thomas & Betts 00783786131907
HL250-48 Thomas & Betts n/a
30048 3M Electrical Products n/a
BT120C10 BICC n/a
STNZCTAPG Burndy n/a
YA29L Burndy 00781810087381
YAL29T12 Burndy 00781810417126
YAV120M12 Burndy 00781810275856
DPLS251 DOSSERT n/a
VHCS25012 Hubbell Power Systems 00096359338475
CC25050 Ideal Industries n/a
CSWS25012 ILSCO 00783669640779
LCA250-12-X Panduit 00074983900459
LCA25012 Panduit n/a
LCA25012L Panduit n/a
80680 Thomas & Betts n/a
HL25048 Thomas & Betts n/a
M975 Thomas & Betts 00786210816302
S989182 Thomas & Betts n/a
CRA250 ILSCO n/a

* All prices subject to change.

Begin Live Chat