YA29LB0X - 250MCM Cu 1H Short 1/2

Burndy

  • $35.13 (Each)
  • $35.13 (Each)

  • $351.30 (Per 10)
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
YA29LB0X
Manufacturer
Burndy
Manufacturer's Part Number
YA29LBOX
Description
250MCM Cu 1H Short 1/2
250 Kcmil Cu, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Yellow Color Code, 16 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810554500 / 00781810554500
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.13 (Each)
Standard Packaging
$351.30 (Per 10)
Resources
Images
 
 
YA29LB0X - Small Image
 
YA29LB0X - Large Image
Other Links
 
 
YA29LB0X - Other
 
YA29LB0X - Other
 
YA29LB0X - Other
Brochures
 
 
YA29LB0X - Brochure
Attachments
 
 
YA29LB0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
YELLOW
Descriptions
Product Type
Terminal
Description
250MCM CU 1H SHORT 1/2
extra long description
BUR YA29LBOX 250 CU 1-HOLE SHORT 1/
Long Description
250 kcmil CU, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, YELLOW Color Code, 16 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Temperature Rating: 90 DEG C, Wire Strip Length: 1-1/8 IN, Die Index: 16, Package: Box, Finish: Electro-Tin Plated, Tongue Angle: Straight, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W29VT Die, (2), X29RT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W29VT, W29RT Die, (2), X29RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U29RT Die, (1), Y46 Tool, U29RT Die With PUADP-1 Adapter
Additional Information
Die Index
16
Manufacturer Information
Manufacturers Part Number
YA29LBOX
Brand
BURNDY
GTIN
00781810554500
UPC
781810554500
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel, Tin Plated
Packaging
Weight per each
0.13
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA29LB0X.
Jump To:

Cross Referenced

These items are similar to YA29LB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCS-250-12 Anderson n/a
VHCS25012 Anderson n/a
YA29L-BOX Burndy 00781810554500
GL 25048 Greaves n/a
GL-25048 Greaves 00784491320280
CRA-250 ILSCO n/a
CSWS-250-38 ILSCO 00783669640731
19318-1012 Molex n/a
94084 Morris 00601986940849
GL25048 NSi Industries 00662381036148
LCAS250-12-X Panduit 00074983225163
BLU-025S Penn-Union 00785037232487
54113 Thomas & Betts 00786210541136
CTL250-12 Thomas & Betts 00783786131907
HL250-48 Thomas & Betts n/a
30048 3M Electrical Products n/a
BT120C10 BICC n/a
STNZCTAPG Burndy n/a
YA29L Burndy 00781810087381
YAL29T12 Burndy 00781810417126
YAV120M12 Burndy 00781810275856
DPLS251 DOSSERT n/a
VHCS25012 Hubbell Power Systems 00096359338475
CC25050 Ideal Industries n/a
CSWS25012 ILSCO 00783669640779
LCA250-12-X Panduit 00074983900459
LCA25012 Panduit n/a
LCA25012L Panduit n/a
80680 Thomas & Betts n/a
HL25048 Thomas & Betts n/a
M975 Thomas & Betts 00786210816302
S989182 Thomas & Betts n/a
HCS12912 Burndy n/a
YA29LBOX Burndy 78181055450
55512 TE Connectivity n/a
54113BELP Thomas & Betts 78621098810

* All prices subject to change.

Begin Live Chat