G2SDB - 1-1/4-2 BRNS Clamp Direct

Nsi

  • $39.77 (Each)
  • $39.77 (Each)

  • $397.68 (Per 10)

  • $3,976.78 (Per 100)

In-Stock: 1 available locally (Fayetteville, AR) ( change location)
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
G2SDB
Manufacturer
Nsi
Manufacturer's Part Number
G-2-SDB
Description
1-1/4-2 BRNS Clamp Direct
Ground Clamp, 3.6 In Overall Length, Silicon Bronze (Body);Stainless Steel (Screw) Material, 0.75 In Overall Width, 1.69 In Overall Height, 1-1/4 to 2 In Ips Size, #2 Awg Conductor Size, 0.49 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010094 / 6623810100940 / 00662381010094
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.77 (Each)
Carton
$39.77 (Each)
Standard Packaging
$397.68 (Per 10)
Stock Availability
Fayetteville
1 (Check another store)
Springdale
28
All Stores
301
Resources
Images
 
 
G2SDB - Small Image
 
G2SDB - Large Image
 
G2SDB - Large Image
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
Silicon Bronze (Body);Stainless Steel (Screw)
Conductor Size
#2 AWG
Material, Color, and Finish
Clamp Material
10 SOL - 2 STR
Insulation Material
Silicon Bronze
Dimensions and Weight
Overall Length
3.6 in
Descriptions
Description
1-1/4-2 BRNS CLAMP DIRECT
Product Type
Ground Clamp
Long Description
Ground Clamp, 3.6 in Overall Length, Silicon Bronze (Body);Stainless Steel (Screw) Material, 0.75 in Overall Width, 1.69 in Overall Height, 1-1/4 to 2 in IPS Size, #2 AWG Conductor Size, 0.49 lb
Features
Direct Burial Bronze Ground Clamp, 1 1/4" - 2" Conduit Size, 2 STR Ground Wire Max, cULus.
Short Description
Ground Clamp HD, 1-1/4 to 2 in, DB Rated
Special Features
1-1/4 to 2 in Pipe Size - 304 Stainless Steel Screws
extra long description
NSI G-2-SDB Ground Clamp 1/2-1" w/A
Additional Information
accessory type
Ground Clamp
Overall Width
0.75 in
Overall Height
1.69 in
IPS Size
1-1/4 to 2 in
for use with
Grounding Wire
Standards Met
UL;CSA;cULus
package quantity
1 CT;10 PK
Made in USA
yes
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
G-2-SDB
Brand
Nsi Industries
GTIN
00662381010094
UPC
662381010094
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Direct Burial Ground Clamp
Packaging
Weight
0.49 lb
Weight per each
0.49
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of G2SDB.
Jump To:

Cross Referenced

These items are similar to G2SDB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C-22D Burndy 00781810142356
G2S-DB Greaves 00784491706220
G-2-S-DB NSi Industries 00662381010094
G2SDB NSi Industries n/a
J2 Thomas & Betts n/a
L1802DB Thomas & Betts n/a
BGC-2DB ILSCO 00783669009910
90630 Morris 00601986906302
G-2-S-BS NSi Industries n/a
KP2-L Panduit 00074983713417
KP-2-DB Penn-Union 00785037418492
2505 Raco 00050169025055
8207-D Teddico-BWF 00087115084071
HG 2 S DB Thomas & Betts n/a
BGC-1-DB ILSCO 00783669009903
3888 Thomas & Betts 00786210038889
JD Thomas & Betts 00783786801053

* All prices subject to change.

Begin Live Chat