C4 - #4 Cu Long Barrel Compression Butt Splice

Nsi

  • $8.60 (Each)
  • $8.60 (Each)

  • $859.60 (Per 100)
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
C4
Manufacturer
Nsi
Manufacturer's Part Number
C-4
Description
#4 Cu Long Barrel Compression Butt Splice
Compression Splice Connector, #6 Awg Conductor Size, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray Insulation Color, 2 Conductors, +90 °C Operating Temperature, 1.752 In Overall Length, Compression Terminal, 600 V, 0.052 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037510 / 6623810375102 / 00662381037510
Weight per unit
0.052 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.60 (Each)
Carton
$8.60 (Each)
Standard Packaging
$859.60 (Per 100)
Resources
Images
 
 
C4 - Small Image
 
C4 - Large Image
 
C4 - Large Image
Other Links
 
 
C4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Gray
Color
Gray
Finish
Tin Plated
Dimensions and Weight
Overall Length
1.752 in
Size
L=1.75 - OD=.340 - ID=.250
Descriptions
Description
#4 CU LONG BARREL COMPRESSION BUTT SPLICE
Features
Long Barrel TinnedCopperSplice4 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type
Compression Splice Connector
Long Description
Compression Splice Connector, #6 AWG Conductor Size, #4 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Gray Insulation Color, 2 Conductors, +90 °C Operating Temperature, 1.752 in Overall Length, Compression Terminal, 600 V, 0.052 lb/EA
Short Description
#8 to #6 AWG Compression Splice Connector, Non-Insulated, 1.752 in L, 600 V
Special Features
Corrosion Resistant
extra long description
NSI C-4 4 AWG Copper Long Barrel Sp
Additional Information
Minimum Conductor Size
#6 AWG
Maximum Conductor Size
#4 AWG
For Stud Size
4 in
Maximum Operating Temperature
+90 °C
Insulated/Non-Insulated
Non-Insulated
for use with
Terminate;Splice;Tap Power Connectors
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486A, 467;cULus Listed
package quantity
100 CT
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
C-4
sub brand
NSI
GTIN
00662381037510
UPC
662381037510
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - CU Splice
Packaging
Weight
0.052 lb/EA
Weight per each
0.052
Carton
1
Package
100
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C4.
Jump To:

Similar Items

Similar items are close alternatives to C4, though they may not be 100% alike.

Copper Two-Way Splice, Long Barrel, Max 35KV, Wire Size #4 Awg, Length 1.75 Inch...
  • Our Part #: 54806
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54806
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($210.24) ·
54806 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.20

Each

QTY:
Each
Add
4 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, G...
  • Our Part #: YS4C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS4C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($720.50) ·
YS4C - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.41

Each

QTY:
Each
Add
Copper Butt Splice, Standard Barrel, #4 – #3 Awg STR, #2 Awg Sol Wire.
  • Our Part #: SCS4L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SCS4-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($290.75) ·
SCS4L - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.82

Each

QTY:
Each
Add
Cross Referenced

These items are similar to C4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHS-4 Anderson n/a
VHS4 Anderson n/a
YS4C Burndy 00781810507209
DPC4 DOSSERT n/a
CSL-4 Galvan Industries 00632591712163
C 4 Greaves n/a
C-4 Greaves 00784491130049
VHS4 Hubbell Power Systems 00096359338949
CSL4 Ideal Industries n/a
CTL-4 ILSCO 00783669127652
94514 Morris 00601986945141
C-4 NSi Industries 00662381037510
SCL4-L Panduit 00074983904365
SCS4-L Panduit 00074983903108
BBCU-4 Penn-Union 00785037215152
54806 Thomas & Betts 00786210548067
C-4 C 4 Thomas & Betts n/a
CU4 Thomas & Betts 00783786130825
54006 Thomas & Betts n/a
C-4 Thomas & Betts 00783786716982

* All prices subject to change.

Begin Live Chat