YS4C - #4 Comp Cu Butt Splice

Burndy

  • $14.41 (Each)
  • $14.41 (Each)

  • $720.50 (Per 50)
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
YS4C
Manufacturer
Burndy
Manufacturer's Part Number
YS4C
Description
#4 Comp Cu Butt Splice
4 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Gray Color Code, 8 or 346 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810507209 / 00781810507209
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.41 (Each)
Standard Packaging
$720.50 (Per 50)
Resources
Images
 
 
YS4C - Large Image
 
YS4C - Small Image
Attachments
 
 
YS4C - Specification Sheet
Brochures
 
 
YS4C - Brochure
Other Links
 
 
YS4C - Other
 
YS4C - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
GRAY
Finish
Tin-Plated
Descriptions
Product Type
Splice
Description
#4 COMP CU BUTT SPLICE
Long Description
4 AWG CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, GRAY Color Code, 8 or 346 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Oil Stop: No, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (1), Color Code: Gray, Tapered End: No, Die Index: 8 Or 346, Tools, Di
extra long description
BUR YS4C BUTT SPLICE LONG 4
Additional Information
Die Index
8
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YS4C
GTIN
00781810507209
UPC
781810507209
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS, Long Barrel
Packaging
Weight per each
0.03
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YS4C.
Jump To:

Similar Items

Similar items are close alternatives to YS4C, though they may not be 100% alike.

Long Barrel TINNEDCOPPERSPLICE4 Awg Long Barrel Tinned Coppersplices Is A Type O...
  • Our Part #: C4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C-4
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($826.54) ·
C4 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.27

Each

QTY:
Each
Add
Dual Rated Aluminum Splice 4 Awg Dual Rated Aluminum Splices Are A Type Of Alumi...
  • Our Part #: ASC4T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASC4T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($9.18) ·
ASC4T - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.18

Each

QTY:
Each
Add
Standardbarrel TINNEDCOPPERSPLICE4 Awg Standard Barrel Tinned Coppersplices Is A...
  • Our Part #: SC4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SC-4
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($471.56) ·
SC4 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.72

Each

QTY:
Each
Add
Copper Two-Way Splice, Long Barrel, Max 35KV, Wire Size #4 Awg, Length 1.75 Inch...
  • Our Part #: 54806
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54806
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($210.24) ·
54806 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.20

Each

QTY:
Each
Add
Copper Butt Splice, Standard Barrel, #4 – #3 Awg STR, #2 Awg Sol Wire.
  • Our Part #: SCS4L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SCS4-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($290.75) ·
SCS4L - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.82

Each

QTY:
Each
Add
3 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, W...
  • Our Part #: YS3C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS3C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($436.00) ·
YS3C - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.44

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YS4C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHS4 Anderson n/a
VHS-4 Anderson n/a
YS4C Burndy 00781810507209
YS3C Burndy 00781810507100
DPC4 DOSSERT n/a
CSL-4 Galvan Industries 00632591712163
C 4 Greaves n/a
C-4 Greaves 00784491130049
VHS4 Hubbell Power Systems 00096359338949
CSL4 Ideal Industries n/a
CTL-4 ILSCO 00783669127652
LTL-4 ILSCO n/a
CTL-3 ILSCO 00783669127706
94514 Morris 00601986945141
C-4 NSi Industries 00662381037510
SCL4-L Panduit 00074983904365
SCS4-L Panduit 00074983903108
BBCU-4 Penn-Union 00785037215152
54806 Thomas & Betts 00786210548067
C-4 C 4 Thomas & Betts n/a
CU4 Thomas & Betts 00783786130825
54006 Thomas & Betts n/a
C-4 Thomas & Betts 00783786716982

* All prices subject to change.

Begin Live Chat